Shop All Toilet Repair Parts
American Standard
Tanks 400PLever-Rh-30Dx6" 4053/78
Mfr # 738171-0200A
Zoro # G8355842
product price: $18.75
/ea
$18.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand American Standard
- Material Plastic
- Type Trip Lever
- Size 6"
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 738171-0200A
- Zoro # G8355842
- UPC # 012611146756
- Country of Origin Canada
- Category Toilet Repair Parts
Dimensions
Size | 6" |
Details
Fits Brand | American Standard |
Material | Plastic |
Type | Trip Lever |
Color | White |
Material of Construction | Plastic |
Color/Finish | White |
Finish | Unfinished |
For Use With | Mfr. No. 4061016, 4192A105, 4061128, 4192B004, 4192B105, 4003, 4061, 4112, 4096, 4396, 4707, 4010, 4037, 4114, 4110, 4310, 4314 and 4392 Tanks |
Item | Trip Lever |
Sub-Category | Trip Levers and Actuators |
Accessory Type | Trip Lever |
Description
Trip Lever
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Brass Countersink Plug, MNPT, 3/4" Pipe Size (VS219P-12)
- HAYWARD FLOW CONTROL Relief Valve, 1-1/2", PVC/FPM, Adjustable 5-75 psi, Threaded (RV1150T)
- KINGSTON BRASS BAH6123BN Monarch 24" Dual Towel Bar, Brushed Nickel (BAH6123BN)
- ZORO SELECT 1-1/4" MNPT x 2 ft. TBE 304 Stainless Steel Pipe Sch 80 (E4BNG18)
- AMERICAN STANDARD Trip Lever, Toilet, Metal, Chrome (7381047-200.0020A)
- AMERICAN STANDARD Adjustable Tail Piece (M964945-0020A)
- AMERICAN STANDARD Bolt Cap Kit, Cover, White (034783-0200A)
- AMERICAN STANDARD EZ-Install Bolt Cap Kit, Toilet, Plastic (7381251-200.0200A)
- AMERICAN STANDARD Spray Hose Repair Parts (M922367-007220A)
- AMERICAN STANDARD Pump Coupling (047186-0070A)
- ZORO SELECT Toilet Bowl Gasket, Wax Ring (22UR76)
- American Standard Toilet Repair Parts