Shop All Toilet Repair Parts
American Standard
Tank Cover, For Toilets
Mfr # 735122-400.020
Zoro # G210079220
product price: $61.89
/ea
$61.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand American Standard
- Material Vitreous China
- Size 17 in x 7 1/4 in x 2 in
- Color White
- Finish Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 735122-400.020
- Zoro # G210079220
- UPC # 033056673898
- Country of Origin Mexico
- Category Toilet Repair Parts
Dimensions
Size | 17 in x 7 1/4 in x 2 in |
Details
Fits Brand | American Standard |
Material | Vitreous China |
Color | White |
Finish | Unfinished |
For Use With | Toilets |
Product Type | Tank Cover |
Item | Tank Cover |
Accessory Type | Tank Cover |
Description
Tank Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, Polyethylene, 3/8" I.D., 5/8" O.D. (ZUSA-HT-3315)
- TOTO Toilet Bidet, Piedmont, 4-Hole, Cotton Wt (BT500B#01)
- GROHE Grohtherm Grt Smartcontrol Thm Trim Roun (29138EN0)
- ZORO SELECT Shielded Coupling, Pipe Size 5" (3000-55)
- AMERICAN STANDARD EZ-Install Tank to Bowl Kit, Rough (7381253-200.0070A)
- AMERICAN STANDARD Cadet Pro Tank Cover For 4188B Bon (735173-400.021)
- AMERICAN STANDARD Flush Valve Seal, Toilet, Silicone (7381042-0070A)
- AMERICAN STANDARD Rh Trip Lever F/Cadet3-Chr (738919-0020A)
- AMERICAN STANDARD Adjustable Tail Piece (M964945-0020A)
- AMERICAN STANDARD Renu Lav Stem" Blister Pack (006079-0040AP)
- SKIL-CARE Skil-Care 706363 20 x 18 in. E-Z Transfer Slider Pommel System (706363)
- American Standard Toilet Repair Parts