Shop All Faucet Repair and Maintenance
American Standard
Supply Stop for Selectronic, Chrome
Mfr # A950509-0070A
Zoro # G2103832
$27.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Gaskets, Hardware and O-Rings
- Fits Brand American Standard
- Material Metal
- Finish Chrome
- Material of Construction Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Standard
- MFR # A950509-0070A
- Zoro # G2103832
- UPC # 012611387685
- Country of Origin Mexico
- Category Faucet Repair and Maintenance
Dimensions
Overall Width | 1 in |
Overall Height | 10 7/16 in |
Manufacturers Warranty Length | 1 yr |
Details
Sub-Category | Gaskets, Hardware and O-Rings |
Fits Brand | American Standard |
Material | Metal |
Finish | Chrome |
Material of Construction | Metal |
Includes | Supply Stop |
For Use With | Bathtub and Shower Faucet Valves |
Item | Supply Stop |
For Use With Mfr. Model Number | 2506153.002, 2506155.002, 2506162.002, 2506165.002, 2506172.002, 2506175.002, 6055102.002, 6055104.002, 6055105.002, 6055163.002, 6055164.002, 6055165.002, 6055193.002, 6055202.002, 6055204.002, 6055205.002, 6056102.002, 6056104.002, 6056105.002, 6056163.002, 6056164.002, 6056165.002, 6056193.002, 6056202.002, 6056204.002, 6056205.002, 6057102.002, 6057105.002, 6057163.002, 6057165.002, 6057202.002, 6057205.002 |
Includes Stem | No |
Compatible Mfr. Model Number | 6055102.002, 6055104.002, 6057105.002, 6057163.002, 6056205.002, 6057102.002, 6056202.002, 6056204.002, 6056165.002, 6056193.002, 6056163.002, 6056164.002, 6056104.002, 6056105.002, 6055205.002, 6056102.002, 6055202.002, 6055204.002, 6055193.002, 6055165. |
Includes Plaster Guard | No |
Includes Check Stop | Yes |
Reversible | No |
Includes Valve | No |
Includes Cartridge | No |
Includes Trim Plate | No |
CEC Compliant | Non CEC Compliant |
Ligature Resistant | No |
Type | Faucet |
Description
Supply Stop, Non CEC Compliant, For Use With Bathtub and Shower Faucet Valves, For Use with Series Selectronic, Material of Construction Metal, Overall Height 10 7/16 in, Overall Width 1 in, American Standard, Reversible No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFISTER Pfister Hdl S/A Gr49Fe Pv Cr (940-166A)
- KOHLER Brockway 4 Wash Sink With Drillings (3202-0)
- ZORO SELECT PVC Female Adapter, FNPT x Socket, 2 in Pipe Size (835-020)
- PURTEST 32 in "L, 3/4 in Size, UV Disinfection Unit (PT 12 UV)
- AMERICAN STANDARD Index Kit, Monterrey (051211-0070A)
- AMERICAN STANDARD Ktchn Pullout Spray Head-Bn (H961.125.144)
- AMERICAN STANDARD Index Button, Colony Soft (M907265-0070A)
- AMERICAN STANDARD Filter Assembly For 705X - 775X.1 (M950023-0070A)
- AMERICAN STANDARD Adapter (617852-0070A)
- AMERICAN STANDARD Mounting Nut, (M906617-0070A)
- MIDWEST FASTENER 30 Mesh Hose Washers 10PK (68134)
- American Standard Faucet Repair and Maintenance