Shop All Showerheads and Tub Faucets
American Standard
StudioS WaterSaving ShwrHd-1.8 G
Mfr # 1660.528.002
Zoro # G8382847
product price: $74.39
/ea
$74.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Easy Clean Showerhead, Full Spray Pattern, Nozzles Will Not Clog, Pressure Compensating Flow Control Device, Removes Calcium and Lime Build Up, Sleek, thin profile, Save 30% in water usage
- Flow Rate 2.5 gpm
- Shower Head Type Single-Function, Rain
- Height 8"
- Width 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 1660.528.002
- Zoro # G8382847
- UPC # 012611597701
- Country of Origin Mexico
- Category Showerheads and Tub Faucets
Dimensions
Height | 8" |
Width | 8" |
Face Dia. | 8" |
Details
Item | Shower Head |
Features | Easy Clean Showerhead, Full Spray Pattern, Nozzles Will Not Clog, Pressure Compensating Flow Control Device, Removes Calcium and Lime Build Up, Sleek, thin profile, Save 30% in water usage |
Flow Rate | 2.5 gpm |
Finish | Polished Chrome |
Shower Head Type | Single-Function, Rain |
Connection | 1/2" NPT |
Standards | ASME A112.18.1, CSA B125.1, WaterSense |
Material | Brass |
Description
StudioS WaterSaving ShwrHd-1.8 G
Documents & Resources
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR/PENTEK Pleated Filter Cartridge, 10 gpm, 20 Micron, 2-11/16" O.D., 9 3/4 in H (155001-75)
- NIBCO 1-1/4" NOM FTG x C Copper 90 Degree Long Radius Elbow (607-2LT 11/4)
- STERILITE 2Pc Wht Ultra Sink Set (06418006)
- AMERICAN STANDARD Diverter Assembly M964072-0020A (M964072-0020A)
- AMERICAN STANDARD Handheld Showers, Handheld Shower Mount, Polished Chrome (M962507-0020A)
- AMERICAN STANDARD Shower System Multifunction, Extender Square Body Spray, Brushed Nickel, Flush (1660140.295)
- AMERICAN STANDARD Flowise 3 Function Showerhead (1660.717.002)
- AMERICAN STANDARD Studio S Showerhead-2.5Gpm (1660.527.295)
- AMERICAN STANDARD Studio S Showerhead-2.5Gpm (1660.527.002)
- AMERICAN STANDARD Handheld Shower, Bulb (9038154.002)
- MOEN Brushed Nickel One-Function Showerhead (40077BN)
- American Standard Showerheads and Tub Faucets