Shop All Bath Tubs
American Standard
Studio Tub Zero-Edge, 66x36", White, 66" L, 36" W
Mfr # 2938002-D0.020
Zoro # G4732406
product price: $1,187.55
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,187.55
Free 30-Day Returns
Key Features
- Length 66"
- Width 36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 2938002-D0.020
- Zoro # G4732406
- UPC # 033056838518
- Country of Origin United States
- Category Bath Tubs
Dimensions
Length | 66" |
Width | 36" |
Details
Item | Studio Tub Zero-Edge,66x36",White |
Description
Studio Tub Zero-Edge,66x36 In.,White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/8" MNPT x 4-1/2" TBE Stainless Steel Pipe Nipple Sch 40, Outside Dia.: 1/2" (T4BNA08)
- AMTC VALVE Diaphragm Repair Kit (DI-SRKH-U05)
- HOMEWERKS Homewerks 3220-15-CH-B Chrome Plated Shower Stall Faucet (122814)
- LEGEND VALVE 1" GALVANIZED TEE (352-155C)
- AMERICAN STANDARD Recess Bath with Integral Overflow for Above Floor Rough Installation, 60 in L, 30 in W, White (2393202ICH.020)
- AMERICAN STANDARD PrncetnBth AmricstLho Tc Wh (2394.202TC.020)
- AMERICAN STANDARD Deep Soak Bathtub, 60 x 32", White, 60" L, 32" W (2422V002.020)
- AMERICAN STANDARD Seated Safety Shower, 60 in L, 30 in W, White, Acrylic (3060SH.LW)
- AMERICAN STANDARD Recess Bath, 60 in L, 30 in W, White, Americast(R) (2390202.020)
- AMERICAN STANDARD Deep Soak Bathtub, W/Apron, Rh, White (2425V-RHO002.020)
- BOOTZ INDUSTRIES Kona412WHT LH BathTub (011-3303-00)
- American Standard Bath Tubs