Shop All Toilet Paper Dispensers & Holders
American Standard
Studio S Toilet Paper Holder
Mfr # 7105.230.295
Zoro # G8399181
product price: $50.49
/ea
$50.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Dispenser Depth 3.44 in
- Dispenser Width 4.38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 7105.230.295
- Zoro # G8399181
- UPC # 012611597404
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Depth | 3.44 in |
Dispenser Width | 4.38 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Description
Studio S Toilet Paper Holder
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR PADS AND ABRASIVES 12 Inch x 14 Inch Red Shop Towel - 100% Cotton, PK 6 (PT723)
- ZEP Cleaners & Detergents, Bottle, Pleasant, 4 PK (ZUNRS128)
- RUBBERMAID COMMERCIAL Air Freshener Refill, Mountain Peaks, PK12 (FG4012571)
- RESOLVE® Urine Destroyer, Citrus, 32 oz Spray Bottle, PK6 (19200-99487)
- AMERICAN STANDARD Townsend Toilet Paper Holder (7353.230.295)
- AMERICAN STANDARD Townsend Toilet Paper Holder (7353.230.013)
- SURE-LOC HARDWARE Sure-Loc Hardware Pinedale Single Post Paper Holder, Satin Nickel (PD-PH1 15)
- GEORGIA-PACIFIC Toilet Paper Dispr, Coreless, 13-1/4 In. H (56747A)
- KIMBERLY-CLARK PROFESSIONAL Jumbo Roll Dispenser, w/Stub, Smoke (KCC09507)
- BRADLEY SMOKER Dispenser, Tissue , Recessed, S/S (5412)
- KOHLER Purist Pivoting Toilet Paper Holder (14377-RGD)
- American Standard Toilet Paper Dispensers & Holders