Shop All Toilet Paper Dispensers & Holders
American Standard
Studio S Toilet Paper Holder
Mfr # 7105.230.002
Zoro # G8399209
product price: $33.80
/ea
$33.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Dispenser Width 1.95 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 7105.230.002
- Zoro # G8399209
- UPC # 012611597411
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Width | 1.95 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Description
Studio S Toilet Paper Holder
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYAL BASKET TRUCKS X-Frame Cart, 8 Bu, Red Mesh (G08-RRX-XMA-3ONN)
- GLADE 3.35 fl. oz. Clean Linen Scented Oil Plug-in Air Freshener Refill, 5PK (322829)
- TRIMACO Leakprf/SlipRes Surf Protect, 200ftLx2ftW (90200)
- RUBBERMAID COMMERCIAL HYGEN Quick-Connect Microfiber Dusting Wand Sleeve, 22 7/10" x 3 1/4" (FGQ85100GR00)
- AMERICAN STANDARD Townsend Toilet Paper Holder (7353.230.295)
- AMERICAN STANDARD Studio S Toilet Paper Holder (7105.230.295)
- AMERICAN STANDARD Townsend Toilet Paper Holder (7353.230.013)
- ZORO SELECT Toilet Paper Holder, Polished Chrome, 3" D (15235)
- SCOTT Essential Coreless SRB Tissue Dispenser, 11 1/10 x 6 x 7 5/8, White (09605)
- KOHLER Components Pivoting Toilet Paper Holder (78382-2MB)
- KIBI Circular Double Toilet Paper Holder - Chrome.. (KBA1408CH)
- American Standard Toilet Paper Dispensers & Holders