Shop All Showerheads and Tub Faucets
American Standard
Studio S Showerhead-2.5Gpm
Mfr # 1660.527.295
Zoro # G8382829
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Easy Clean Showerhead, Full Spray Pattern, Nozzles Will Not Clog, Pressure Compensating Flow Control Device, Removes Calcium and Lime Build Up, Sleek, thin profile
- Flow Rate 2.5 gpm
- Shower Head Type Single-Function, Rain
- Height 8"
- Width 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 1660.527.295
- Zoro # G8382829
- UPC # 012611597718
- Country of Origin China
- Category Showerheads and Tub Faucets
Dimensions
Height | 8" |
Width | 8" |
Face Dia. | 8" |
Details
Item | Shower Head |
Features | Easy Clean Showerhead, Full Spray Pattern, Nozzles Will Not Clog, Pressure Compensating Flow Control Device, Removes Calcium and Lime Build Up, Sleek, thin profile |
Flow Rate | 2.5 gpm |
Finish | Brushed Nickel |
Shower Head Type | Single-Function, Rain |
Connection | 1/2" NPT |
Standards | ASME A112.18.1, CSA B125.1 |
Material | Brass |
Description
Studio S Showerhead-2.5Gpm
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OASIS Plastic Water Guard, 5"L, For Oasis Water Coolers (033964-021)
- TW METALS SS Tubing, 304/L, 1-5/8 x .250WA, 7 ft. (37431-7)
- SPENCE Pressure Regulator, 2 In, 10 to 100 psi (E-C1H9A1B1AM1)
- KOHLER Faucet Spray Assy Trad. (1307777-SN)
- AMERICAN STANDARD Studio S Showerhead-2.5Gpm (1660.527.002)
- AMERICAN STANDARD Flowise 3 Function Showerhead (1660.717.002)
- AMERICAN STANDARD Handheld Showers, Handheld Shower Mount, Polished Chrome (M962507-0020A)
- AMERICAN STANDARD Spectra Fixed Shower 1.8 Ch (9038074.002)
- AMERICAN STANDARD Shower Arm Bracket, Satin (8888096.295)
- AMERICAN STANDARD Shower System Multifunction, Extender Square Body Spray, Brushed Nickel, Flush (1660140.295)
- SPEAKMAN Wall Mounted, Exposed Shower, Stainless Steel, Wall (S-1590-AF)
- American Standard Showerheads and Tub Faucets