Shop All Showerheads and Tub Faucets
American Standard
Studio S Showerhead-2.5Gpm
Mfr # 1660.527.002
Zoro # G8382801
product price: $74.39
/ea
$74.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Easy Clean Showerhead, Full Spray Pattern, Nozzles Will Not Clog, Pressure Compensating Flow Control Device, Removes Calcium and Lime Build Up, Sleek, thin profile
- Flow Rate 2.5 gpm
- Shower Head Type Single-Function, Rain
- Height 8"
- Width 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 1660.527.002
- Zoro # G8382801
- UPC # 012611597725
- Country of Origin China
- Category Showerheads and Tub Faucets
Dimensions
Height | 8" |
Width | 8" |
Face Dia. | 8" |
Details
Item | Shower Head |
Features | Easy Clean Showerhead, Full Spray Pattern, Nozzles Will Not Clog, Pressure Compensating Flow Control Device, Removes Calcium and Lime Build Up, Sleek, thin profile |
Flow Rate | 2.5 gpm |
Finish | Polished Chrome |
Shower Head Type | Single-Function, Rain |
Connection | 1/2" NPT |
Standards | ASME A112.18.1, CSA B125.1 |
Material | Brass |
Description
Studio S Showerhead-2.5Gpm
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION 6" Flanged Stainless Steel Wafer Check Valve (6SDS15-SSP-R)
- RINNAI Temperature Controller White (MC-601-W)
- HAYWARD FLOW CONTROL Ball Valve, True Union, Z-Ball, 1", CPVC/FPM, Full Port, Drilled, S/T, Vented (TBH2100ASTV0Z00)
- PARKER Push-to-Connect, Threaded Male Swivel Run Tee, 1/4 in Tube Size, Brass, Silver (W171PLP-4-6)
- AMERICAN STANDARD Studio S Showerhead-2.5Gpm (1660.527.295)
- AMERICAN STANDARD Handheld Showers, Handheld Shower Mount, Polished Chrome (M962507-0020A)
- AMERICAN STANDARD StudioS WaterSaving ShwrHd-1.8 G (1660.528.002)
- AMERICAN STANDARD Handheld Shower, Bulb (9038154.002)
- AMERICAN STANDARD Shower System Multifunction, Extender Square Body Spray, Brushed Nickel, Flush (1660140.295)
- AMERICAN STANDARD Three Function, Hand Shower, Polished Chrome (1660510.002)
- MOEN M-Core Transfer 1/2" Cc/Ips Connection (U231CI)
- American Standard Showerheads and Tub Faucets