Shop All Bathroom Partitions & Accessories
American Standard
Studio S 24" Double Towel Bar
Mfr # 7105.224.295
Zoro # G8399218
product price: $124.80
/ea
Free Shipping & Returns
$124.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brushed Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 7105.224.295
- Zoro # G8399218
- UPC # 012611597428
- Country of Origin China
- Category Bathroom Partitions & Accessories
Details
Item | Studio S 24" Double Towel Bar |
Color | Brushed Nickel |
Description
Studio S 24 In. Double Towel Bar
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Tubing, Nylon, 3/16" OD, Natural, 500 Ft (NNR-3-024-0250)
- ZURN Repair Kit, Reduce Valve, 1-1/2 In (RK112-500XL)
- AEROFLEX 1" x 6 ft. Pipe Insulation, 3/8" Wall (214-AC13838)
- KOHLER Cimarron Left-Hand Trip Lever (9466-L-BN)
- AMERICAN STANDARD Studio S 18" Towel Bar (7105.018.002)
- AMERICAN STANDARD Townsend Towel Ring (7353.190.002)
- PRIME-LINE 1-3/8 in. Tamped Stainless Steel Inswing Doors Slide Indicator Latch Single Pack (656-9874)
- DELTA Delta Trinsic Towel Ring (759460)
- GROHE Bathroom Towel Ring, Chrome (40365001)
- RICHELIEU 3inch 76 mm Utility Metal Hook, Chrome (40000140)
- PRIME-LINE Out-Swinging Door Pack, 1 in. Door, 1-1/4 in. Post, Zamak Construction, Chrome Finish 1 Kit (656-8615-T)
- American Standard Bathroom Partitions & Accessories