Shop All Toilets
American Standard
Studio Dual Flush RHe Round Front 1.1/1., 1.1 to 1.6 gpf, Concealed Trapway Dual Flush, Floor Mount
Mfr # 2795.204.020
Zoro # G0586146
product price: $449.99
/ea
Free Shipping & Returns
$449.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Floor
- Bowl Shape Round
- Color White
- Gallons per Flush 1.1 to 1.6
- Material Vitreous China
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 2795.204.020
- Zoro # G0586146
- UPC # 033056853894
- Country of Origin United States
- Category Toilets
Dimensions
Width | 15-3/4" |
Manufacturers Warranty Length | 5 yr. |
Depth | 27-1/8" |
Details
Item | Studio Dual Flush RHe Round Front 1.1/1. |
Mounting Style | Floor |
Bowl Shape | Round |
Color | White |
Gallons per Flush | 1.1 to 1.6 |
Material | Vitreous China |
Standards | ASME A112.19.2-2008/CSA B45.1-08; EPA Watersense |
Green Environmental Attribute | EPA Water Sense |
Flushing Method | Concealed Trapway Dual Flush |
Description
Studio Dual Flush RHe Round Front 1.1/1.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Plunger, Brass Assembly (1036994-CP)
- LEGEND VALVE 4" T-401 GATE VALVE (104-311)
- ZORO SELECT 2" FNPT x MNPT Brass Ball Valve Inline (107-328)
- NIBCO DWV 45 Wye, Cast Bronze, C x C x C, 1-5/8" (810 11/2)
- AMERICAN STANDARD CadetPro 12"R 6L Tank W/Rhtl Wht, 1.6 gpf, Cadet Flushing System, Elongated, White (4188A.005.020)
- AMERICAN STANDARD Toilet Bowl, 1.1 to 1.6 gpf, Flush Valve, Floor Mount, Elongated, White (3465001.020)
- AMERICAN STANDARD Cadet Pro Compact RHe Elong 1.28 Gpf Toi, 1.28 gpf, Cadet Flushing System, Floor Mount, Elongated (215FA.104.020)
- AMERICAN STANDARD Madera Ada-1.6 Man Fv System, 1.6 gpf, Flushometer, Floor Mount, Elongated, White (2857.016.020)
- AMERICAN STANDARD Champion 4 Series Complete ADA Toilet, Elongated Bowl, 128 gpf Flush, 12 in RoughIn (2793128NTS.020)
- AMERICAN STANDARD Cadet Pro Round Front 10 Inch Rough-In 1, 1.28 gpf, Cadet Flushing System, Floor Mount, Round (215DB.104.020)
- TOTO TORNADO FLUSH Commercial Flushometer Wall-Mounted Toilet, Elongated Cotton White (CT728CUV#01)
- American Standard Toilets