Shop All Bath Tubs
American Standard
Studio Acrylic Tub 60X32 Rh Arc Wht Arct, 60" L, 32" W
Mfr # 2946.102.011
Zoro # G0587564
product price: $672.10
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$672.10
Free 30-Day Returns
Key Features
- Length 60"
- Width 32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 2946.102.011
- Zoro # G0587564
- UPC # 791556092693
- Country of Origin United States
- Category Bath Tubs
Dimensions
Length | 60" |
Width | 32" |
Details
Item | Studio Acrylic Tub 60X32 Rh Arc Wht Arct |
Description
Studio Acrylic Tub 60X32 Rh Arc Wht Arct
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1" x 1" x 3/4" x 3/4" Female NPT x Female NPT x Female NPT x Female NPT Cast Iron Reducing Cross (0300111606)
- ZURN Aquaflush Urinal Rebuild Kit, 1.0 Gal (P6000-EUR-WS1-RK)
- ZORO SELECT 1" FNPT 316 SS Threaded Tee (2UA35)
- HAYWARD FLOW CONTROL Butterfly Valve, 3", PVC/EPDM, Lever Handle (BYCS1030E1LGA)
- AMERICAN STANDARD Recess Bath with Luxury Ledge, 60 in L, 34 in W, White, Americast(R) (2395202.020)
- AMERICAN STANDARD Cambridge Bathtub, W/Apron, Lh, Arctic (2460002.011)
- AMERICAN STANDARD Seated Safety Shower, 60 in L, 30 in W, White, Acrylic (3060SH.LW)
- AMERICAN STANDARD Deep Soak Bathtub, 72x36", White, 72" L, 36" W (7236V002.020)
- AMERICAN STANDARD Princeton Bathtub Lh Outlet, Bone (2390202.021)
- AMERICAN STANDARD Combo Massage EverClean Bathtub, White (2771V418C.020)
- KOHLER 1946-0, 60" L, 30" W, Acrylic (1946-0)
- American Standard Bath Tubs