Shop All Faucet Repair and Maintenance
American Standard
Straight Pipe For Toilet Fv 24"
Mfr # M964413-0020A
Zoro # G8406769
product price: $92.89
/ea
Free Shipping & Returns
$92.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand American Standard
- Finish Polished chrome
- For Use With Mfr. No. 6047111, 6047161, 6047121
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # M964413-0020A
- Zoro # G8406769
- UPC # 012611529559
- Country of Origin China
- Category Faucet Repair and Maintenance
Details
Fits Brand | American Standard |
Finish | Polished chrome |
For Use With | Mfr. No. 6047111, 6047161, 6047121 |
Item | 24" Straight Pipe For Toilet Fv |
Description
Straight Pipe For Toilet Fv 24 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Wand Kit 1.5 Srs (173137SRS)
- ZURN Urinal Rebuild Kit - .5 Gal (P6000-EUA-EWS-RK)
- ANVIL FNPT, Malleable Iron Reducer Coupling, Class 150 (0310088406)
- SPRINGER PARTS O-Ring, FKM (FDA); Replaces Waukesha Cherry-Burrell Part# V70261 (V70261SP)
- AMERICAN STANDARD Paint Enamel Steel Touch-Up Bisque (070900-3450A)
- AMERICAN STANDARD Lever Handle Base, Hampton (916503-0020A)
- AMERICAN STANDARD Handle Adapter, Ravenna and Azimuth (918049-0070A)
- AMERICAN STANDARD Gooseneck Swing Spout, Heritage, Armarilis (012088-0020A)
- AMERICAN STANDARD Retrax Hose F/Soltura Spray (M920017-0020A)
- AMERICAN STANDARD Plastic Lever Handle Kit (M961642-0020A)
- SANI-LAV Swivel Hose Adapter, 1/2 In, Brass (N22)
- American Standard Faucet Repair and Maintenance