Shop All Faucet Handles
American Standard
Steel Faucet Handle, Lever Handle
Mfr # M916801-0020A
Zoro # G3599425
original price:
$13.95
11% off
new price: $12.35
/ea
$12.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Faucet Handles
- Fits Brand American Standard
- Material Steel
- Finish Chrome
- Material of Construction Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # M916801-0020A
- Zoro # G3599425
- UPC # 012611270826
- Country of Origin China
- Category Faucet Handles
Dimensions
Size | 2 in x 3 3/4 in x 1 1/2 in |
Length (In.) | 3.75 |
Details
Sub-Category | Faucet Handles |
Fits Brand | American Standard |
Material | Steel |
Finish | Chrome |
Material of Construction | Steel |
For Use With | Mfr. No. 2275509 |
Handle Type | Lever |
For Use With Mfr. Model Number | 2275509 |
Item | Handle |
Use With Water Temp. | Hot/Cold |
Description
Handle, Fits Brand American Standard, For Use With Mfr. Model Number 2275509, Faucet Handle Type Lever, Finish Chrome, Use With Water Temp. Hot/Cold, Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Vacuum Breaker, 3/4", PVC/FPM, 150 psi, Threaded (VB107X15)
- CHICAGO FAUCET Inlet Shank, Brass, 3 In. L, 1/2-14 NPT (932-001KJKABRBF)
- ALLPOINTS Sink Drain (561214)
- LEGEND VALVE 3/4" S-401 NO LEAD GATE VALVE (104-404NL)
- AMERICAN STANDARD FAUCET HANDLE ADPTER KIT (M964144-0070A/H)
- THRIFCO PLUMBING Index Buttons for Price Pfister Faucets, Chrome, Replaces Danco (4401593)
- DANCO Faucet Handle H/C Clr (9D00088453)
- THRIFCO PLUMBING Lever Handles, Hot/Cold (4402570)
- LARSEN SUPPLY CO Lg Mtl Tub/Shwr Handle (01-6001MB)
- LARSEN SUPPLY CO Union Chrome Cold Handle (134368)
- NEWPORT BRASS Tank Lever/Faucet Handle in Polished Chrome (2-116/26)
- American Standard Plumbing Parts & Accessories