Shop All Faucet Repair and Maintenance
American Standard
Steel Escutcheon Kit, Size 1/4" x 2-1/4"
Mfr # 013312-0020A
Zoro # G3617451
product price: $13.75
/ea
$13.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Escutcheons & Flanges
- Fits Brand American Standard
- Material Steel
- Finish Chrome
- Material of Construction Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 013312-0020A
- Zoro # G3617451
- UPC # 012611165207
- Country of Origin Taiwan, Province of China
- Category Faucet Repair and Maintenance
Dimensions
Size | 1/4" x 2-1/4" |
Length (In.) | 2.25 |
Details
Sub-Category | Escutcheons & Flanges |
Fits Brand | American Standard |
Material | Steel |
Finish | Chrome |
Material of Construction | Steel |
For Use With | Mfr. No. 4751732, 7871712, 7871732, 7881712 |
For Use With Mfr. Model Number | 4751732.002,, 7385050.295, 7573240.002, 7871712.295, 7881712.295 |
Item | Escutcheon Kit |
Description
Escutcheon Kit, Chrome Finish, Material of Construction Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M AQUA-PURE Filter Housing, Isoplast, 3/4 In NPT (5530008)
- REDHAT 12V DC Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8262H020LF 12/DC)
- HAM-LET 19/64" x 1/4" LET-LOK 316 SS Reducing Union (763L-SS-8MM X 1/4)
- MANSFIELD PLUMBING PRODUCTS Flush Valve Serv Pack (30)
- AMERICAN STANDARD Retrax Hose F/Soltura Spray (M920017-0020A)
- AMERICAN STANDARD Extension Rod (072574-0070A)
- AMERICAN STANDARD Piston Assembly .5Gpf FManul UrinalFv (M964905D-0070500A)
- AMERICAN STANDARD Handle Extension (953963-0070A)
- AMERICAN STANDARD Handle Kit M964874-0750A (M964874-0750A)
- AMERICAN STANDARD Spray Assembly M964473-0750A (M964473-0750A)
- B & K Wall Hydrant Repair Kit (630-7755)
- American Standard Faucet Repair and Maintenance