Shop All Faucet Repair and Maintenance
American Standard
Steel Escutcheon Kit, 1/2" x 7-1/2"
Mfr # M961810-0020A
Zoro # G3650062
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Trim Plates, Caps and Indexes
- Fits Brand American Standard
- Material Steel
- Finish Polished chrome
- Material of Construction Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # M961810-0020A
- Zoro # G3650062
- UPC # 012611253300
- Country of Origin Mexico
- Category Faucet Repair and Maintenance
Dimensions
Length (In.) | 7.5 |
Size | 1/2" x 7-1/2" |
Description
Tub and Shower Trim, ADA Compliance No, For Use With Hampton Bathtub and Shower Faucets, American Standard, Trim Finish Polished Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUTECH 1" Sweat Combination Strainer Valve (SV2E-100S-100S)
- PARKER Tee, Steel, 1/2 in Pipe Size, 3000 PSI (1/2 MMO-S)
- ROHL Wire Sink Grid For Rc1515 Bar/Food Prep Kitchen Sink (WSG1515WH)
- ZORO SELECT PVC Double Reducing Sanitary Tee, Hub, 2 in x 2 in x 1 1/2 in x 1 1/2 in Pipe Size (1CNX1)
- AMERICAN STANDARD Veneto Seat For 97120-Prchr (760166-400.0010A)
- AMERICAN STANDARD Spray Hose Weight Kit, Reliant (050448-0070A)
- AMERICAN STANDARD Spring Rod Assembly LH (738493-0070A)
- AMERICAN STANDARD Skirt/Adaptor Short Kit (012181-0020A)
- AMERICAN STANDARD PC Aerator 1.5GPM Mal 1516 27 RP Satin (M922881-2950A)
- AMERICAN STANDARD Button and Screw Set, Plastic (030126-0070A)
- DANCO Handle, Metal, Zinc (9D00010006)
- American Standard Faucet Repair and Maintenance