Shop All Cartridges and Stems
American Standard
Steel Cartridge Screws, 1/4" x 1-3/4"
Mfr # 023603-0070A
Zoro # G3603984
original price:
$4.73
5% off
new price: $4.49
/ea
$4.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sub-Category Stems and Cartridges
- Fits Brand American Standard
- Material Steel
- Material of Construction Steel
- Includes (3) Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 023603-0070A
- Zoro # G3603984
- UPC # 012611119064
- Country of Origin United States
- Category Cartridges and Stems
Dimensions
Size | 1/4 in x 1-3/4 in |
Length (In.) | 1 3/4 in |
Details
Sub-Category | Stems and Cartridges |
Fits Brand | American Standard |
Material | Steel |
Material of Construction | Steel |
Includes | (3) Screws |
For Use With | Williamsburg Showers |
For Use With Mfr. Model Number | 4400641.002, 4400641.075,, 4400641.295, R110, R110SS, R115, R115SS, R116SS, R117, R117SS, R120, R120SS, R125, R125SS, R127, R127SS |
Item | Cartridge Screws |
Type | Williamsburg |
Description
Cartridge Screws, Fits Brand American Standard, For Use With Mfr. Model Number 4400641.002, 4400641.075,, 4400641.295, R110, R110SS, R115, R115SS, R116SS, R117, R117SS, R120, R120SS, R125, R125SS, R127, R127SS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Trinsic Monitor® 14 Series H2Okinetic® Shower Trim Matte Black (T14259-BL)
- IMPERIAL MFG Rain Cap Galv 30G 5" (GV0588)
- JONES STEPHENS 1" x 3/4" Reducing Coupling (B1650159)
- CENTRAL BRASS Pre-Rinse Assembly, Polished Chrome (640)
- AMERICAN STANDARD Cartridge Cover, 3" x 2-7/8" (M907051-0020A)
- AMERICAN STANDARD CARTRIDGE47MM SNGL CNTRL (023529-0070A/H)
- AMERICAN STANDARD Cartridge, Plastic/Ceramic (A951470-0070A)
- AMERICAN STANDARD DUAL CNTROL VALVE BRASS (994053-0070A/H)
- AMERICAN STANDARD Thermostatic Cartridge (954040-0070A)
- AMERICAN STANDARD Diverter Cartridge, Metal/Ceramic (M951479-0070A)
- KINGSTON BRASS 1/2" O.Dx3/8" O.D Anti-Sz Qrtr Turn Ceramic Cartridge Angle Stop, Brass (CD53302DX)
- American Standard Cartridges and Stems