Shop All Cartridges and Stems
American Standard
Stainless Steel Cartridge Screws, Pk3
Mfr # 023527-0070A
Zoro # G0592313
product price: $4.89
/ea
$4.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Stems and Cartridges
- Fits Brand American Standard
- Material Stainless Steel
- Material of Construction Stainless Steel
- Includes (3) Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 023527-0070A
- Zoro # G0592313
- UPC # 012611119033
- Country of Origin Taiwan, Province of China
- Category Cartridges and Stems
Details
Sub-Category | Stems and Cartridges |
Fits Brand | American Standard |
Material | Stainless Steel |
Material of Construction | Stainless Steel |
Includes | (3) Screws |
For Use With | Mfr. No. 4205001, 4205001F15, 4205104, 4205104F15, 4175100, 4175100F15 |
Item | Cartridge Screws |
For Use With Mfr. Model Number | 4114100.002, 4114100.075, 4114100.224, 4175100.002, 4175100.075, 4175100.242, 4175100F15.002, 4175100F15.075, 4175100F15.242, 4205000.002, 4205000F15.002, 4205001.002, 4205001F15.002, 4205104.002, 4205104.075, 4205104.242, 4205104F15.002, 4205104F15.075, 4205104F15.242, |
Description
Cartridge Screws, Fits Brand American Standard, For Use With Mfr. Model Number 4114100.002, 4114100.075, 4114100.224, 4175100.002, 4175100.075, 4175100.242, 4175100F15.002, 4175100F15.075, 4175100F15.242, 4205000.002, 4205000F15.002, 4205001.002, 4205001F15.002, 4205104.002, 4205104.075, 4205104.242, 4205104F15.002, 4205104F15.075, 4205104F15.242,
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER 6" 90 Degree Elbow (4316000428)
- SMITH-COOPER 1/2" MNPT x 2 ft. TBE Brass Pipe Nipple Sch 40 (4385011410)
- TYGON PEX Tubing, Clear, 3/8 in, 17 psi, 50 ft (AJK00027)
- ZORO SELECT 1/8" MNPT x MNPT Black Pipe Nipple Schedule 40 (5P606)
- AMERICAN STANDARD American Standard Showers, Cartridge Assembly, Unfinished (066269-0070A)
- AMERICAN STANDARD Cartridge, Includes Adapter And Screw (028610-0070A)
- AMERICAN STANDARD Jado Hot 1/2 In Cartridge (H960104.191)
- AMERICAN STANDARD CARTRIDGE47MM SNGL CNTRL (023529-0070A/H)
- AMERICAN STANDARD Valve Cartridge (A954878-0070A)
- AMERICAN STANDARD Cartridge, for item G3190092 (A954440-0070A)
- CHICAGO FAUCET Brass RH Ceramic Cartridge (377-XKRHJKABNF)
- American Standard Plumbing Parts & Accessories