Shop All Showerheads and Tub Faucets
American Standard
Square Minimal Hand Shower
Mfr # 1660.608.002
Zoro # G8382838
product price: $84.50
/ea
Free Shipping & Returns
$84.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Check Valve
- Features Easy clean spray nozzles: Easily clean lime and calcium buildup, Full Spray Pattern, Prevents Cross Flow of Hot and Cold water, Water Efficient
- Flow Rate 1.8 gpm
- Shower Head Type Hand Held, Single-Function
- Height 7-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 1660.608.002
- Zoro # G8382838
- UPC # 012611606908
- Country of Origin China
- Category Showerheads and Tub Faucets
Dimensions
Height | 7-1/2" |
Width | 1" |
Details
Includes | Check Valve |
Item | Hand Shower |
Features | Easy clean spray nozzles: Easily clean lime and calcium buildup, Full Spray Pattern, Prevents Cross Flow of Hot and Cold water, Water Efficient |
Flow Rate | 1.8 gpm |
Finish | Polished Chrome |
Shower Head Type | Hand Held, Single-Function |
Connection | 1/2" NPT |
Standards | ASME A112.18.1, CSA B125.1, WaterSense |
Material | Handle: Brass |
Description
Square Minimal Hand Shower
Documents & Resources
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASAHI Valve, Wafer, PVC, 4" Pipe Sz, Lever Handle (1728040)
- DELTA Escutcheon w/ Baseplate and Nuts (RP70714)
- PARKER Tubing, 1/2" Inside Dia., 50 ft. Tube L (101-0563031-NT-50)
- RIDGID RIDGID® Model No. 152 Quick-Acting Tubing Cutter, 1/4" - 2-5/8" Capacity (31642)
- AMERICAN STANDARD HndShwr 1.8Gpm Ch (1660.142.002)
- AMERICAN STANDARD Spectra Fixed Shower 1.8 Ch (9038074.002)
- AMERICAN STANDARD Three Function, Hand Shower, Polished Chrome (1660510.002)
- AMERICAN STANDARD Hydrofocus Handshower Ch (1660.207.002)
- AMERICAN STANDARD Shower System Multifunction, Extender Square Body Spray, Brushed Nickel, Flush (1660140.295)
- AMERICAN STANDARD Handheld Shower, Bulb (9038154.002)
- KOHLER Traditional Round 10" Rainhead With Kata (13693-BN)
- American Standard Showerheads and Tub Faucets