Shop All Plumbing Parts
American Standard
Spud Assembly Kit, 1-1/2 In, Brass
Mfr # M952269-0020A
Zoro # G4388492
product price: $26.15
/ea
$26.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 1/2 in
- Fits Brand American Standard
- Material of Construction Brass
- For Use With American Standard Flush Valves
- Inlet (In.) 1-1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # M952269-0020A
- Zoro # G4388492
- UPC # 012611454202
- Country of Origin China
- Category Plumbing Parts
Dimensions
Size | 1 1/2 in |
Details
Fits Brand | American Standard |
Material of Construction | Brass |
For Use With | American Standard Flush Valves |
Item | Spud Assembly Kit |
Inlet (In.) | 1-1/2 |
Accessory Type | Spud Coupling Assembly |
Description
Spud Coupling Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/8" LONG TURN 90 ELBOW (450-132)
- ZORO SELECT Hex Bushing, 2-1/2"x2", 150,316, Thrd Heavy (4381035210)
- AMERICAN FILTER CO 8 H, 6 PK (AFC-EWH-3000-6p-12639)
- SPEAKMAN Aerator Assortment, 15/16"-27 Thread Size, Chrome, Pk6 (RPG05-1177)
- AMERICAN STANDARD Spud Assembly Kit, 3/4 In, Brass (M952262-0020A)
- AMERICAN STANDARD Battery Holder, Plastic (M950514-0070A)
- AMERICAN STANDARD Mounting Nuts, PK2 (065800-0070A)
- AMERICAN STANDARD Screw Stop Assembly, For Use w/2TGW5 (051122-0070A)
- AMERICAN STANDARD Slip Joint Kit, Brass (066332-0070A)
- AMERICAN STANDARD Aqua Seal S/A Left Hand SS L/Loc (072992-0170A)
- JONES STEPHENS CP Brass, Dble Flng Tailpiece, 1-1/2"x16" (P38061)
- American Standard Plumbing Parts & Accessories