Shop All Faucet Repair and Maintenance
American Standard
Spring Rod Assembly LH
Mfr # 738493-0070A
Zoro # G3479454
original price:
$22.81
5% off
new price: $21.59
/ea
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Hardware and Gaskets
- Fits Brand American Standard
- Includes Spring Arm
- For Use With Mfr. Model Number 4098100.020, 4098700.020, 4098800.020,, 4142016.020, 4142600.020, 4142800.020, 4142900.020
- Type Toilet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 738493-0070A
- Zoro # G3479454
- UPC # 012611284793
- Country of Origin Mexico
- Category Faucet Repair and Maintenance
Details
Sub-Category | Hardware and Gaskets |
Fits Brand | American Standard |
Includes | Spring Arm |
For Use With Mfr. Model Number | 4098100.020, 4098700.020, 4098800.020,, 4142016.020, 4142600.020, 4142800.020, 4142900.020 |
Item | Spring Rod Assembly |
Type | Toilet |
Accessory Type | Spring Rod Assembly |
Description
Spring Rod Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Hanger with Insert, 1 In. (E24PVC1.0)
- BANJO 1" Male Adapter x Hose Shank Cam Lever Coupling (125E)
- APOLLO VALVES 3/8" NPT Lead Free Bronze Dual Check Valve (4NLF3A22A)
- ZORO SELECT 1/4" MNPT Brass Mini Ball Valve Inline (G-PMMS-25)
- AMERICAN STANDARD Tee and Hose Kit, (M953006-0070A)
- AMERICAN STANDARD Spray Hose Seal, Faucet, For Use w/2TGX4 (M962368-0070A)
- AMERICAN STANDARD Lever Handle Kit, Faucet, For Use w/2TGX2 (M961636-0020A)
- AMERICAN STANDARD PC Aerator 1.5GPM Mal 1516 27 RP Satin (M922881-2950A)
- AMERICAN STANDARD Deck Plate, 4" Size (775P400.002)
- AMERICAN STANDARD Proximity Sensor, Faucet, Glass (M964173-0070A)
- PLUMB PAK Ball Assembly Delta 212 (PP808-73)
- American Standard Faucet Repair and Maintenance