Shop All Faucet Repair and Maintenance
American Standard
Spray Hose Weight Kit, Reliant
Mfr # 050448-0070A
Zoro # G3714401
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Gaskets, Hardware and O-Rings
- Fits Brand American Standard
- Material Metal
- Finish Chrome
- Material of Construction Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Standard
- MFR # 050448-0070A
- Zoro # G3714401
- UPC # 012611217265
- Country of Origin United States
- Category Faucet Repair and Maintenance
Dimensions
Size | 1 1/2 in x 1 3/4 in |
Length (In.) | 1 3/4 in |
Details
Sub-Category | Gaskets, Hardware and O-Rings |
Fits Brand | American Standard |
Material | Metal |
Finish | Chrome |
Material of Construction | Metal |
Includes | Screws |
For Use With | Mfr. No. 4433001, 4932410 |
For Use With Mfr. Model Number | 4433001, 4932410 |
Item | Spray Hose Weight Kit |
Type | Reliant |
Description
Spray Hose Weight Kit, Includes Screws
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EEMAX Eemax EMT4 Electric Mini Tank Water Heater - 4.0 gallon 120V, Plug-In (EMT4)
- DANCO Delta Trim Kit (9D00011084)
- KOHLER Purist Shower Trim-Lever (TS14422-4-TT)
- EVERPURE Specialty Filter Cartridge, 1 gpm, 0.5 Micron, 3" O.D., 25 in H (EV966824-75)
- AMERICAN STANDARD Escutch Cap For 5339601-Pc (M907053-0020A)
- AMERICAN STANDARD Lever Handle Base, Hampton (916502-0020A)
- AMERICAN STANDARD Paint Enamel Steel Touch-Up (070900-0210A)
- AMERICAN STANDARD Handle Screw, Hampton and Williamsburg (918428-0070A)
- AMERICAN STANDARD Valve Rebuild Kit, Brass (066287-0070A)
- AMERICAN STANDARD Aerator Insert 1.5Gpm (M910271-0070A)
- POWERS Lever Handle Kit (420-243)
- American Standard Faucet Repair and Maintenance