Shop All Faucet Repair and Maintenance
American Standard
Spout O-Ring, Hampton
Mfr # 073542-0070A
Zoro # G3605734
product price: $2.69
/ea
$2.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Nozzles, Spouts and Sprayers
- Fits Brand American Standard
- Material Rubber
- Material of Construction Rubber
- For Use With Mfr. No. 2770732, 4751732, 4771732, 4285420
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 073542-0070A
- Zoro # G3605734
- UPC # 012611200335
- Country of Origin Taiwan, Province of China
- Category Faucet Repair and Maintenance
Dimensions
Length (In.) | 3/4 in |
Size | 3/4 in |
Details
Sub-Category | Nozzles, Spouts and Sprayers |
Fits Brand | American Standard |
Material | Rubber |
Material of Construction | Rubber |
For Use With | Mfr. No. 2770732, 4751732, 4771732, 4285420 |
Item | Spout O-Ring |
For Use With Mfr. Model Number | 2770732.002, 2770732.099,, 2770732.224, 2770732.295, 4233701.002, 4233701.295, 4233721.002, 4233721.295, 4751732.002, 4751732.099, 4751732.224, 4751732.295, 4771732.002, 4771732.099, 4771732.224, 4771732.295 |
Type | Hampton |
Description
Spout O-Ring, For Use With Mfr. Model Number 2770732.002, 2770732.099,, 2770732.224, 2770732.295, 4233701.002, 4233701.295, 4233721.002, 4233721.295, 4751732.002, 4751732.099, 4751732.224, 4751732.295, 4771732.002, 4771732.099, 4771732.224, 4771732.295
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket x Socket x Socket Cast Iron Sanitary Tee (220810)
- KOHLER Essential 22" X 34" Rectangle Decorative Mirror (26052-BNL)
- NDS Valve Box, Rectangular, 13in.Lx20in.W (117BC)
- ZORO SELECT Ball Valve, Inline, Brass Body, 3/4"Pipe (20047LF)
- AMERICAN STANDARD Handle Kit F/ Green Tea (M950171-0020A)
- AMERICAN STANDARD Pop-Up Rod -Serin- (M962420-0020A)
- AMERICAN STANDARD Lever Handle For Hampton Faucet, Chrome (013310-0020A)
- AMERICAN STANDARD Screw and Insert, Colony Soft (030746-0070A)
- AMERICAN STANDARD Steel Dial Plate Decal (M909606-0020A)
- AMERICAN STANDARD Pull-Out Spray, Plastic (M952237-0750A)
- DANCO Repair Kit Moen Positemp (9D0010582)
- American Standard Faucet Repair and Maintenance