Shop All Faucet Repair and Maintenance
American Standard
Spout Clip Ring, Hampton
Mfr # 923012-0070A
Zoro # G3671157
product price: $4.35
/ea
$4.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Faucet Spouts
- Fits Brand American Standard
- Material Plastic
- Material of Construction Plastic
- For Use With Mfr. No. 2770732, 4751732, 4771732, M962131 Gooseneck Spout
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 923012-0070A
- Zoro # G3671157
- UPC # 012611213946
- Country of Origin United States
- Category Faucet Repair and Maintenance
Dimensions
Length (In.) | 1 3/4 in |
Size | 1 in x 1-3/4 in |
Details
Sub-Category | Faucet Spouts |
Fits Brand | American Standard |
Material | Plastic |
Material of Construction | Plastic |
For Use With | Mfr. No. 2770732, 4751732, 4771732, M962131 Gooseneck Spout |
For Use With Mfr. Model Number | 2770732, 4751732, 4771732 |
Item | Spout Ring |
Description
Spout Ring, Fits Brand American Standard, For Use with Series Manual, For Use With Mfr. Model Number 2770732, 4751732, 4771732
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATCO 2.875 in. SimpliQuick Push Pull Bath Stopper, Grid Strain and Composite P, - Bronze (58751-PP-BZ-G)
- OATEY Hercules Wax Ring Kit Multicolored (90234)
- LASCO FITTINGS Bushing, 2 1/2 x 2 in, Schedule 40, White (437292BC)
- PARKER 1/2" Compression 316 SS Plug (8BLP8-316)
- AMERICAN STANDARD Handle Base Kit Town Sqr 2555801 (M962104-0020A)
- AMERICAN STANDARD Supply Nut, (024220-0070A)
- AMERICAN STANDARD Pressure Balance Valve, Ultra-Mix (077171-0070A)
- AMERICAN STANDARD 1/2 In. Npt In-Line Vacuum Breaker, Satin (1660400.295)
- AMERICAN STANDARD Pull-Out Spray, Plastic (M952237-0750A)
- AMERICAN STANDARD Handspray f/Kit Fau 1.8GPMFairbury (M950242-0750A)
- ZURN Valve, Flush , Urinal, 3/4", 1.0Gpf (Z6003AV-WS1-YB-YC)
- American Standard Faucet Repair and Maintenance