Shop All Faucet Repair and Maintenance
American Standard
Spout 8"
Mfr # M953429-0020A
Zoro # G8339097
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Faucet Spouts
- Fits Brand American Standard
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # M953429-0020A
- Zoro # G8339097
- UPC # 012611589973
- Country of Origin Mexico
- Category Faucet Repair and Maintenance
Details
Sub-Category | Faucet Spouts |
Fits Brand | American Standard |
Finish | Chrome |
Item | 8" Spout |
Description
Spout 8 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Lavatory Sink Drain, Replacement (GP1035350-CP)
- LEONARD VALVE Control Rod Group-Pam-Ii-St (PV-CR)
- BK RESOURCES 23.8125 in W x 38.5 in L x Free Standing, Stainless Steel, One Compartment Economy Sink (ES-1-18-12-18R)
- NIBCO 3" NOM C Copper 45 Degree DWV Elbow (906 3)
- AMERICAN STANDARD Screw, Colony Soft (M918504-0070A)
- AMERICAN STANDARD Paint Enamel Steel Touch-Up (070900-0200A)
- AMERICAN STANDARD Check Valve, 1/4" x 1/3", Plastic (A953051-0070A)
- AMERICAN STANDARD Aquaseal Brass Seat Pack (000862-1400AP)
- AMERICAN STANDARD Spray Head (M970024-0750A)
- AMERICAN STANDARD Acrylic Handle Kit (042590-0070A)
- CHICAGO FAUCET Faucet, Lever, 1/2" FNPT, 2, Cast Brass, Yes (886-CP)
- American Standard Faucet Repair and Maintenance