Shop All Faucet Repair and Maintenance
American Standard
Spout 4Inw/Diverter / Escutcheon Ring-WBurgin
Mfr # 8888055.002
Zoro # G0668906
$26.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Shower Faucets
- Material Cast Brass
- Finish Polished chrome
- Material of Construction Metal
- For Use With Bath/Shower System
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Standard
- MFR # 8888055.002
- Zoro # G0668906
- UPC # 012611164200
- Country of Origin China
- Category Faucet Repair and Maintenance
Details
Sub-Category | Shower Faucets |
Material | Cast Brass |
Finish | Polished chrome |
Material of Construction | Metal |
For Use With | Bath/Shower System |
Item | Tub Diverter Spout |
Tub and Shower Category | Tub Spouts |
Description
Tub Diverter Spout, Metal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Monitor R 13 Series Tub/Shower Trim, Pk3 (T13420-PD)
- STREAMLINE 1/2" NOM C Copper Dimple Stop Coupling (W 10145)
- 3M AQUA-PURE Quick Connect Filter, 0.5 gpm, 0.5 Micron, 3-3/8" O.D., 15 in H (5631616)
- COLDER 1/2" Barbed Inline Insert (NS4D22004)
- AMERICAN STANDARD Lever Handle Base, Hampton (916503-0020A)
- AMERICAN STANDARD Spray Head (M970024-0750A)
- AMERICAN STANDARD Spray Assemb-Spray Hose F/Blake (M953666-0750A)
- AMERICAN STANDARD Stop Screwdriver-Built In In One Onlyin (051122-0010A)
- AMERICAN STANDARD Aerator M970019-0070A 1.2 Gpm (M970019-0070A)
- AMERICAN STANDARD 5/8" Plastic Diverter, for item 4175.500.002 (042850-0070A)
- ZURN Repair Kit - 350 Complete (Checks Only) (RK34-350)
- American Standard Faucet Repair and Maintenance