Shop All Showerheads and Tub Faucets
American Standard
Spectra Touch Shwrhead 1.8 Bn
Mfr # 9038374.295
Zoro # G8331193
product price: $136.50
/ea
Free Shipping & Returns
$136.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Easy Clean Spray Nozzles simplifies the cleaning process for your shower head, Provides Consistent Flow Over a Wide Pressure Range, Touch function allows you to switch between spray patterns with a simple touch of the shower head, Variety of Spray Functions, 4-Function- Drench, Sensitive, Massage, Jet
- Flow Rate 1.8 gpm
- Finish Brushed Nickel
- Shower Head Type Four-Function
- Height 7-3/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 9038374.295
- Zoro # G8331193
- UPC # 012611601101
- Country of Origin China
- Category Showerheads and Tub Faucets
Dimensions
Height | 7-3/16" |
Width | 7-3/16" |
Depth | 3-3/4" |
Face Dia. | 7-3/16" |
Details
Item | Shower Head |
Features | Easy Clean Spray Nozzles simplifies the cleaning process for your shower head, Provides Consistent Flow Over a Wide Pressure Range, Touch function allows you to switch between spray patterns with a simple touch of the shower head, Variety of Spray Functions, 4-Function- Drench, Sensitive, Massage, Jet |
Flow Rate | 1.8 gpm |
Finish | Brushed Nickel |
Shower Head Type | Four-Function |
Standards | ASME A112.18.1, CSA B125.1, CALGreen, CEC, WaterSense |
Description
Spectra Touch Shwrhead 1.8 Bn
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEOPERL 1.5 gpm Aerated Outlet, 15/16 in - 27, 55/64 in - 27 Thread Size, Chrome, Brass, 50 PK (5505804)
- ZORO SELECT Stopper, Plastic Construction, Black (30097)
- OWENS CORNING 1/2" thick 2" ID tube with ASJ (722650)
- ZORO SELECT Braided Connector, 1/2 FIPx1/2 FIPx20 L (4YKC1)
- AMERICAN STANDARD Studio S Showerhead-2.5Gpm (1660.527.002)
- AMERICAN STANDARD Studio S Showerhead-2.5Gpm (1660.527.295)
- AMERICAN STANDARD HndShwr 1.8Gpm Ch (1660.142.002)
- AMERICAN STANDARD Handheld Showers, Handheld Shower Mount, Polished Chrome (M962507-0020A)
- AMERICAN STANDARD Flowise 3 Function Showerhead (1660.717.002)
- AMERICAN STANDARD Shower System Multifunction, Extender Square Body Spray, Brushed Nickel, Flush (1660140.295)
- KOHLER Traditional Round 10" Rainhead With Kata (13693-BN)
- American Standard Showerheads and Tub Faucets