Shop All Showerheads and Tub Faucets
American Standard
Spectra Handshower 1.8 Bn
Mfr # 9038154.295
Zoro # G8336382
product price: $75.40
/ea
Free Shipping & Returns
$75.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Provides Consistent Flow Over a Wide Pressure Range, Variety of Spray Functions, Water Efficient, 4-Function- Drench, Sensitive, Powerwash, Massage
- Flow Rate 1.8 gpm
- Shower Head Type Hand Held
- Height 10-1/16"
- Width 4-15/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 9038154.295
- Zoro # G8336382
- UPC # 012611599873
- Country of Origin China
- Category Showerheads and Tub Faucets
Dimensions
Height | 10-1/16" |
Width | 4-15/16" |
Depth | 1-3/4" |
Face Dia. | 4-15/16" |
Details
Item | Hand Shower |
Features | Provides Consistent Flow Over a Wide Pressure Range, Variety of Spray Functions, Water Efficient, 4-Function- Drench, Sensitive, Powerwash, Massage |
Flow Rate | 1.8 gpm |
Finish | Brushed Nickel |
Shower Head Type | Hand Held |
Standards | ASME A112.18.1, CSA B125.1, CALGreen, CEC, WaterSense |
Description
Spectra Handshower 1.8 Bn
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZ-FLO EASTMAN WTR HTR PAN PLST 30"" (60077)
- ZORO SELECT Tube Rack, 10 Channels, 1/2 In, Black, PK2 (MTR-500-102-HD)
- ZURN PVC; Deck Plate: Stainless Steel, Strainer: Round, Adjustable Floor Drain (FD2-PV2-SS)
- PENTAIR/PENTEK Woven Filter Cartridge, 4 gpm, 70 Micron, 20 in H (155247-75)
- AMERICAN STANDARD StudioS WaterSaving ShwrHd-1.8 G (1660.528.002)
- AMERICAN STANDARD Hydrofocus Handshower Ch (1660.207.002)
- AMERICAN STANDARD Shower System Multifunction, Extender Square Body Spray, Brushed Nickel, Flush (1660140.295)
- AMERICAN STANDARD Flowise 3 Function Showerhead (1660.717.002)
- AMERICAN STANDARD Three Function, Hand Shower, Polished Chrome (1660510.002)
- AMERICAN STANDARD Studio S Showerhead-2.5Gpm (1660.527.295)
- BRADLEY Plastic Showerhead, 10 In Dia (S24-195)
- American Standard Showerheads and Tub Faucets