Shop All Showerheads and Tub Faucets
American Standard
Spectra Fixed Shower 1.8 Lb
Mfr # 9038074.278
Zoro # G8336288
product price: $83.20
/ea
Free Shipping & Returns
$83.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Pressure Compensating Flow Device Provides A Consistent Flow Over A Wide Pressure Range, Scratch and Tarnish Resistant, 4-Function- Drench, Sensitive, Jet, Massage, Water Efficient
- Flow Rate 1.8 gpm
- Shower Head Type Four-Function
- Height 7-3/16"
- Width 7-3/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 9038074.278
- Zoro # G8336288
- UPC # 012611600029
- Country of Origin China
- Category Showerheads and Tub Faucets
Dimensions
Height | 7-3/16" |
Width | 7-3/16" |
Depth | 3-3/16" |
Face Dia. | 7-3/16" |
Details
Item | Shower Head |
Features | Pressure Compensating Flow Device Provides A Consistent Flow Over A Wide Pressure Range, Scratch and Tarnish Resistant, 4-Function- Drench, Sensitive, Jet, Massage, Water Efficient |
Flow Rate | 1.8 gpm |
Finish | Legacy Bronze |
Shower Head Type | Four-Function |
Standards | ASME A112.18.1, CSA B125.1, CALGreen, CEC, WaterSense |
Description
Spectra Fixed Shower 1.8 Lb
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2"S-601 PVC BALL VALVE (201-403)
- LEONARD VALVE Mixing Valve, Brass, 0.5 to 8.5 gpm (270-LF)
- LEGEND VALVE 1/4" BLACK COUPLING (350-501)
- ZORO SELECT 3/8" Female Flare Low Lead Brass Forged Nut (704018-06)
- AMERICAN STANDARD Handheld Shower, Bulb (9038154.002)
- AMERICAN STANDARD Hampton and Williamsburg, Shower Arm, Polished Chrome (060351-0020A)
- AMERICAN STANDARD Handheld Showers, Handheld Shower Mount, Polished Chrome (M962507-0020A)
- AMERICAN STANDARD Shower System Multifunction, Extender Square Body Spray, Brushed Nickel, Flush (1660140.295)
- AMERICAN STANDARD Shower Arm Bracket, Satin (8888096.295)
- AMERICAN STANDARD HndShwr 1.8Gpm Ch (1660.142.002)
- MOEN Voss Oil Rubbed Bronze M-Core 3-Series Shower Only (UT3692ORB)
- American Standard Showerheads and Tub Faucets