Shop All Showerheads and Tub Faucets
American Standard
Spectra Duo 1.8 Bn
Mfr # 9038254.295
Zoro # G8351030
product price: $143.65
/ea
Free Shipping & Returns
$143.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Hose
- Features AquaToggleª easily changes sprays for Handshower, Dock-Titeª securely docks the shower head magnetically, DivertPaddleª allows for an easy switch between spray heads, Pressure Compensating Flow Control Device 2-in-1 Shower Head, 4-Function- Drench, Sensitive, PowerWash, Massage, Variety of Spray Functions, Water Efficient
- Flow Rate 1.8 gpm
- Shower Head Type Four-Function
- Height 10-9/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 9038254.295
- Zoro # G8351030
- UPC # 012611600111
- Country of Origin China
- Category Showerheads and Tub Faucets
Dimensions
Height | 10-9/16" |
Width | Showerhead: 9-1/2", Handshower: 4-15/16" |
Depth | Showerhead: 3-5/8", Hose: 59" |
Face Dia. | Showerhead: 9-1/2", Handshower: 4-15/16" |
Details
Includes | Hose |
Item | Shower Head |
Features | AquaToggleª easily changes sprays for Handshower, Dock-Titeª securely docks the shower head magnetically, DivertPaddleª allows for an easy switch between spray heads, Pressure Compensating Flow Control Device 2-in-1 Shower Head, 4-Function- Drench, Sensitive, PowerWash, Massage, Variety of Spray Functions, Water Efficient |
Flow Rate | 1.8 gpm |
Finish | Brushed Nickel |
Shower Head Type | Four-Function |
Standards | ASME A112.18.1, CSA B125.1, CALGreen, WaterSense |
Description
Spectra Duo 1.8 Bn
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-FLEX USA 1-5/8" x 1/2" Elastomeric Tee Pipe Fitting Insulation, 1/2" Wall (801-T-048158)
- TOTO Seat, Guinevere, Soft, Close, Cotton, With Cover, polypropylene (SS224#01)
- KOHLER Clip (51261)
- MOEN Avri 24in Towel Bar in Brushed Nickel (Y1424BN)
- AMERICAN STANDARD Shower System Multifunction, Extender Square Body Spray, Brushed Nickel, Flush (1660140.295)
- AMERICAN STANDARD Handheld Shower, Bulb (9038154.002)
- AMERICAN STANDARD Spectra Fixed Shower 1.8 Ch (9038074.002)
- AMERICAN STANDARD StudioS WaterSaving ShwrHd-1.8 G (1660.528.002)
- AMERICAN STANDARD Handheld Showers, Handheld Shower Mount, Polished Chrome (M962507-0020A)
- AMERICAN STANDARD Hydrofocus Handshower Ch (1660.207.002)
- KOHLER Purist Multifunction Handshower 2.5Gpm (22166-CP)
- American Standard Showerheads and Tub Faucets