Shop All Bathroom Safety Bars and Chairs
American Standard
Soap Dish, Stainless Steel, Grab Bar, Satin
Mfr # 8712013.295
Zoro # G9193956
product price: $283.99
/ea
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin
- Type Soap Dish
- Material Stainless Steel
- Standards ADAAG 4.26.3
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 8712013.295
- Zoro # G9193956
- UPC # 791556037151
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Dimensions
Width | 12-1/16" |
Height | 12-1/16" |
Depth | 2-3/4 |
Dia. | 1-1/4" |
Height (In.) | 12-1/16 |
Depth (In.) | 2-3/4 |
Overall Length | 12 in |
Width (In.) | 12-1/16 |
Bar Diameter | 1 1/4 in |
Bar Length | 12 in |
Description
Grab Bar, Product Type Wall Mounted Grab Bar, Bar Style Wave, Bar Material Stainless Steel, Finish Satin, Bar Diameter 1 1/4 in, Bar Length 12 in, Overall Length 12 in, Weight Capacity 500 lb, ADA Compliant Yes, Degree of Bar Angle Not Applicable, Center to Center Hole Distance 10 in, Mount Orientation Not Applicable, Includes Mounting Hardware Yes, Color Silver, Features Soap Dish, Includes Mounting Hardware, Standards ADAAG 4.26.3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELIMO Tfx24-Us 24V Spring Return (TFX24-US)
- ZORO SELECT 3/4" OD x 6 ft. Seamless 316 Stainless Steel Tubing (3ACJ1)
- ARMACELL 1-1/4" x 6 ft. Pipe Insulation, 1/2" Wall (WPS15812)
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 1/2", CPVC/EPDM, FPT x FPT (BFA2005TES)
- AMERICAN STANDARD Grab Bar, Grab Bar, Polished chrome (9GB-24)
- AMERICAN STANDARD Colony Handle Bs Dc Chrome (M950248-0020A)
- AMERICAN STANDARD Concealed, Stainless Steel, Slide/Grab Bar, Chrome plated (1662236.002)
- BOBRICK 24" L, Straight, Stainless Steel, B580624 Satin Stainless Steel Grab Bar, Satin Stainless Steel (B5806X24)
- ENCORE 30" L, Smooth, Stainless Steel, Straight Grab Bar, Stainless steel (GBS15-1130-Q)
- DELTA Delta Commercial Other: 1-1/2" X 18" Ada Grab Bar, Concealed Mounting (40118-SS)
- MADE TO MATCH GB1432ES 32" Stainless Steel Grab Bar (GB1432ES)
- American Standard Bathroom Safety Bars and Chairs