Shop All Bathroom Safety Bars and Chairs
American Standard
Soap Dish, Stainless Steel, Grab Bar, Polished chrome
Mfr # 8712013.002
Zoro # G9193947
product price: $357.99
/ea
Free Shipping & Returns
$357.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished chrome
- Type Soap Dish
- Material Stainless Steel
- Standards ADAAG 4.26.3
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 8712013.002
- Zoro # G9193947
- UPC # 791556037144
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Dimensions
Width | 12-1/16" |
Height | 12-1/16" |
Depth | 2-3/4 |
Dia. | 1-1/4" |
Overall Length | 12 in |
Depth (In.) | 2-3/4 |
Height (In.) | 12-1/16 |
Width (In.) | 12-1/16 |
Bar Length | 12 in |
Bar Diameter | 1 1/4 in |
Description
Grab Bar, Product Type Wall Mounted Grab Bar, Bar Style Wave, Bar Material Stainless Steel, Finish Polished Chrome, Bar Diameter 1 1/4 in, Bar Length 12 in, Overall Length 12 in, Weight Capacity 500 lb, ADA Compliant Yes, Degree of Bar Angle Not Applicable, Center to Center Hole Distance 10 in, Mount Orientation Not Applicable, Includes Mounting Hardware Yes, Color Silver, Features Soap Dish, Includes Mounting Hardware, Standards ADAAG 4.26.3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Single Head Drench Hose Assembly (S39-817GR)
- ALFI BRAND 5"x5" Black Matte Square, SS, Shower Drain with Groove Holes (ABSD55C-BM)
- ZORO SELECT Coupling Stainless Steel Extra Heavy Duty Stainless Steel Coupling (HDC300)
- LEGRIS Push-to-Connect, Threaded Male Elbow, 12mm Tube Size, Nylon, Black, 10 PK (3109 12 13)
- AMERICAN STANDARD Concealed, Stainless Steel, Slide/Grab Bar, Chrome plated (1662236.002)
- AMERICAN STANDARD Colony Handle Bs Dc Chrome (M950248-0020A)
- AMERICAN STANDARD Grab Bar, Grab Bar, Polished chrome (9GB-24)
- HEALTHSMART 20" L, Contoured, Aluminum, Plastic, Bath Seat, Textured (522-9816-1900)
- WINGITS 24" L, Contemporary, Stainless Steel, Grab Bar, polished (WGB5MEPS24)
- ODD BALL INDUSTRIES 42" L, Ligature Resistant, Aluminum, Ligature Resistant Grab Bar, Clear Powder Coated (SP-3)
- GROHE Universal Temperature Control Handle (47440IP0)
- American Standard Bathroom Safety Bars and Chairs