Shop All Bath Tubs
American Standard
Soaking Tub, 60" L, 32" W, White, Americast(R)
Mfr # 2461002.020
Zoro # G3493966
product price: $1,072.50
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$1,072.50
Free 30-Day Returns
Key Features
- Length 60"
- Width 32"
- Color White
- Material Americast(R)
- Height 17-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 2461002.020
- Zoro # G3493966
- UPC # 033056058732
- Country of Origin United States
- Category Bath Tubs
Dimensions
Length | 60" |
Width | 32" |
Height | 17-3/4" |
Manufacturers Warranty Length | Limited Lifetime |
Details
Item | Soaking Tub |
Color | White |
Material | Americast(R) |
Standards | ANSI A117.1, ASME A112.19.4M, ASME A112.19.7M, ASTM E162 and NFPA 258, ASTM F-462, UL 1795 |
Drain Location | Right |
Includes | Overflow Drain Cover Plate |
Description
Soaking Tub, White, Drain Location Right
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Reducing Coupling, FNPT x FNPT, 1 1/2 in x 1 in Pipe Size (830-211)
- CONBRACO INDUSTRIES Conbraco Ring Removal Tool Pex 69PTKD0009 (CO387804)
- ZORO SELECT 1-1/4" x 1" FNPT Galvanized Reducer (5P936)
- ZORO SELECT 3/8" FNPT Brass Poppet Spring Check Valve (CHK BRS 650-6F6F-B)
- AMERICAN STANDARD Loft Sedona 5.25 Ft. X 35 In. Center Drain FreSt Bathtub In Wh (2766.034.020)
- AMERICAN STANDARD Recess Bath with Integral Overflow, 60 in L, 30 in W, White, Americast(R) (2390202ICH.020)
- AMERICAN STANDARD Recess Bath, 60 in L, 30 in W, White, Americast(R) (2390202.020)
- AMERICAN STANDARD Deep Soak Bathtub, 60 x 32", White, 60" L, 32" W (2422V002.020)
- AMERICAN STANDARD Deep Soak Bathtub, 60 x 32", Linen, 60" L, 32" W (2422V002.222)
- AMERICAN STANDARD Deep Soak Bathtub, 72x36", Arctic, 72" L, 36" W (7236V002.011)
- LIPPERT 24IN X 38IN BATHTUB; CENTER DRAIN - WHITE (209661)
- American Standard Bath Tubs