Shop All Toilet Seats
American Standard
Slow Close Seat Round White, With Cover, Polypropylene Plastic, Round
Mfr # 5503B.00B.020
Zoro # G8395681
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Bowl Shape Round
- With Cover / Without Cover With Cover
- Color White
- Material Polypropylene Plastic
- Width 14-3/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 5503B.00B.020
- Zoro # G8395681
- UPC # 791556105270
- Country of Origin China
- Category Toilet Seats
Dimensions
Width | 14-3/16" |
Seat Height | 1-5/8" |
Details
For Bowl Shape | Round |
With Cover / Without Cover | With Cover |
Color | White |
Material | Polypropylene Plastic |
Features | Seat Includes Bottom Mounting Hardware |
Front Type | Closed |
Hinge Type | Slow Close Hinge |
Bolt to Seat Front | 15-3/16" |
Item | Slow Close Seat Round White |
Description
Slow Close Seat Round White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2" X 18" GALVANIZED NIPPLE (356-310)
- ZURN Cartridge, Cold, 2-7/8", for Use With Zurn 2 Handle Widespread Manual Faucets (59517007)
- THRIFCO PLUMBING 1-1/4 Inch x 1 Inch Galvanized Steel 90 Degrees Reducer Elbow (5217020)
- ZORO SELECT Welded, Black Steel Socket Weld Flange, Class 150 (FLCS1RFSW800)
- AMERICAN STANDARD Toilet Seat, With Cover, Plastic, Round, White (5345110.020)
- AMERICAN STANDARD Champion El ScLo BottmSeat wEc B1, With Cover, Plastic, Elongated (5321A.65CT.021)
- AMERICAN STANDARD AmrStdAdvancd CleanBidet Seat wRemot CWh (8012A70GRC-415)
- AMERICAN STANDARD Toilet Seat, With Cover, Plastic, Elongated, White (5350110.020)
- AMERICAN STANDARD Elongated Toilet Seat, Open Front, External Check Hinge, 1 in Seat Ht, Plastic, White (5901100.020)
- AMERICAN STANDARD Toilet Seat, With Cover, Molded Wood, Elongated, White (5311012.020)
- KOHLER San Raphael Skirted One-Piece Elongat (3722-0)
- American Standard Toilet Seats