Shop All Shower & Bathtub Parts
American Standard
Slide Bar 36"
Mfr # 1660.236.002
Zoro # G8382427
product price: $101.40
/ea
Free Shipping & Returns
$101.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 1660.236.002
- Zoro # G8382427
- UPC # 012611266102
- Country of Origin Italy
- Category Shower & Bathtub Parts
Details
Item | Slide Bar 36" |
Description
Slide Bar 36 In.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" FNPT Stainless Steel Ball Valve Inline (G-S3P1K-100)
- KOHLER 8 in Mount, 3 Hole Devonshire Deck-/Rim-Mount High-Flow, Polished Brass (T398-4-PB)
- APOLLO VALVES Air Gap Drain Kit, 1/2 to1 In, ABS Plastic (AGD4A1)
- BECK 1/2" MNPT x 4" TBE Galvanized Steel Pipe Nipple Sch 40 (0334527207)
- AMERICAN STANDARD Flash Rough Valve Body, Amer Std, Brass (RU101)
- AMERICAN STANDARD Flash Rough Valve Body, Amer Std, Brass (RU101SS)
- AMERICAN STANDARD Town Square S Diverter Valve Trim Ch (T455430.002)
- AMERICAN STANDARD Flash Shower Rough-In Valve w/ Stub Out (RU102)
- AMERICAN STANDARD Reliant 3 Shower Trim Kit (TU385501WDXH.002)
- AMERICAN STANDARD Small Clean Jet Body/Esc Kit (755009-101.0070A)
- KOHLER Artifacts Wall-Mount Supply Elbow (72796-SN)
- American Standard Shower & Bathtub Parts