Shop All Single Handle Bathroom Faucets
American Standard
Single Handle Single Hole Mount, 1 Hole Bathroom Faucet, PVD Brushed Nickel
Mfr # 7440101.295
Zoro # G4025911
product price: $343.20
/ea
Free Shipping & Returns
$343.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Manual
- Material Cast Brass
- Mounting Hole Center to Center Single Hole
- Number of Holes 1
- Mounting Type Single-Hole Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 7440101.295
- Zoro # G4025911
- UPC # 012611459634
- Country of Origin Mexico
- Category Single Handle Bathroom Faucets
Dimensions
Height | 9-3/64" |
Spout Length | 5 1/4 in |
Overall Height | 9-3/8" |
Manufacturers Warranty Length | 5 yr Commercial |
Spout Height | 6 3/4 in |
Water Inlet Connection Size | 1/2 in |
Description
Item Mid Arc Bathroom Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 2" x 1-1/4" Female NPT x Female NPT Malleable Iron Reducer Coupling Class 300 (0310544804)
- KETCHAM 24" x 30" Surface Mounted Stainless Steel Trim Tri-View Cabinet (SM-2430)
- GRUVLOK Threaded Reducer, Ductile Iron, 4 x 3 in (0390037182)
- LEGEND VALVE 2-1/2x1-1/4 GALV. HEX BUSHING (352-634)
- AMERICAN STANDARD Single Handle Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Brushed Nickel (7075100.295)
- AMERICAN STANDARD Single Handle 4" Mount, 3 Hole Low Arc Bathroom Faucet, Polished chrome (7075000.002)
- AMERICAN STANDARD Single Handle Single Hole Mount, 1 Hole Bathroom Faucet, Polished chrome (2064131.002)
- AMERICAN STANDARD Single Handle 4" Mount, 3 Hole Mid Arc Bathroom Faucet, Polished chrome (7075050.002)
- AMERICAN STANDARD Single Handle 4" Mount, 3 Hole Mid Arc Bathroom Faucet, Brushed Nickel (7075000.295)
- AMERICAN STANDARD Single Handle Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Polished chrome (7075100.002)
- KOHLER Parallel Single Control Lav Fct 1.0 Gpm (23472-4K-BV)
- American Standard Single Handle Bathroom Faucets