Shop All Single Handle Bathroom Faucets
American Standard
Single Handle Single Hole Mount, 1 Hole Bathroom Faucet, Polished chrome
Mfr # 7353.101.002
Zoro # G8400207
product price: $209.95
/ea
Free Shipping & Returns
$209.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Single Handle
- Mounting Hole Center to Center Single Hole
- Number of Holes 1
- Mounting Type Single-Hole Mount
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 7353.101.002
- Zoro # G8400207
- UPC # 012611581076
- Country of Origin United States
- Category Single Handle Bathroom Faucets
Details
Faucet Operation | Single Handle |
Mounting Hole Center to Center | Single Hole |
Number of Holes | 1 |
Mounting Type | Single-Hole Mount |
ADA Compliant | Yes |
Finish | Polished chrome |
Handle Type | Metal Lever |
Flow Rate | 1.2 gpm |
Number of Handles | 1 |
Item | Bathroom Faucet |
Material | Cast Brass |
Description
Twnsnd Sgl-Hdl Bthrom Fct Polish Ch
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3" x 1-1/2" MNPT x FNPT SS Hex Reducing Bushing (4381035260)
- ZURN Solid 8" to C Ring Pipe Support (P6000-YK8)
- MOEN Lever Handle Kit, Chrome, Single Handle (14732)
- ZORO SELECT Brass 45 Degrees Street Elbow, MNPT x FNPT, 1-1/2" Pipe Size (22UL63)
- AMERICAN STANDARD Single Handle 4" Mount, 3 Hole Mid Arc Bathroom Faucet, Polished chrome (7075050.002)
- AMERICAN STANDARD Single Handle Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Polished chrome (7075100.002)
- AMERICAN STANDARD Single Handle 4" Mount, 3 Hole Mid Arc Bathroom Faucet, Brushed Nickel (7075000.295)
- AMERICAN STANDARD Single Handle Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Brushed Nickel (7075100.295)
- AMERICAN STANDARD Single Handle Single Hole Mount, 1 Hole Bathroom Faucet, Polished chrome (2064131.002)
- AMERICAN STANDARD Single Handle 4" Mount, 3 Hole Low Arc Bathroom Faucet, Polished chrome (7075000.002)
- DELTA Single Handle Bathroom Faucet (574-SSMPU-DST)
- American Standard Bathroom Sink Faucets & Accessories