Shop All Single Handle Bathroom Faucets
American Standard
Single Handle Single Hole Mount, 1 Hole Bathroom Faucet, Polished chrome
Mfr # 2064131.002
Zoro # G4026989
original price:
$196.99
12% off
new price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Manual
- Material Brass
- Mounting Hole Center to Center Single Hole
- Number of Holes 1
- Mounting Type Single-Hole Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 2064131.002
- Zoro # G4026989
- UPC # 012611497636
- Country of Origin Mexico
- Category Single Handle Bathroom Faucets
Dimensions
Height | 6" |
Manufacturers Warranty Length | 5 yr Commercial |
Spout Length | 4 1/8 in |
Overall Height | 6" |
Spout Height | 3 1/16 in |
Water Inlet Connection Size | 3/16 in |
Description
Item Straight Spout Bathroom Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROFLEX 5/8" x 6 ft. Pipe Insulation, 3/8" Wall (206-AC5838)
- AMERICAN FILTER CO 4 H, 2 PK (AFC-G10-K300-2p-9346)
- KERICK Complete Float Valve Assembly, 3/8 in (PT3838312-5)
- MOEN N/a or unfinished bracket (22650)
- AMERICAN STANDARD Single Handle 4" Mount, 3 Hole Low Arc Bathroom Faucet, Polished chrome (7075000.002)
- AMERICAN STANDARD Single Handle Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Polished chrome (7075100.002)
- AMERICAN STANDARD Single Handle Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Brushed Nickel (7075100.295)
- AMERICAN STANDARD Single Handle 4" Mount, 3 Hole Mid Arc Bathroom Faucet, Brushed Nickel (7075000.295)
- AMERICAN STANDARD Single Handle 4" Mount, 3 Hole Mid Arc Bathroom Faucet, Polished chrome (7075050.002)
- DELTA Pivotal Single Handle Bathroom Faucet (599-MPU-DST)
- DELTA Trinsic: Single Handle Bathroom Faucet (559HAR-RB-DST)
- American Standard Bathroom Sink Faucets & Accessories