Shop All Single Handle Bathroom Faucets
American Standard
Single Handle 4" Mount, 2 Hole Bathroom Faucet, Polished chrome
Mfr # 2064461.002
Zoro # G4026900
product price: $291.20
/ea
Free Shipping & Returns
$291.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Manual
- Material Brass
- Mounting Hole Center to Center 4"
- Number of Holes 2
- Height 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 2064461.002
- Zoro # G4026900
- UPC # 012611402814
- Country of Origin Mexico
- Category Single Handle Bathroom Faucets
Dimensions
Height | 2" |
Overall Height | 2" |
Manufacturers Warranty Length | 5 yr Commercial |
Spout Length | 9 1/8 in |
Water Inlet Connection Size | 1/2 in |
Description
Item Straight Spout Bathroom Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL Flanged x FNPT, Cast Iron Reducing Companion Threaded Flange, Class 125 (0308008606)
- PENTAIR RESIDENTIAL FILTRATION Whole House Water Filter (OB1-S-S06)
- ZORO SELECT 1-1/4" MNPT 304 SS Square Head Plug, Max. Pressure: 300 psi (40SQ112N114)
- PARKER 1/4" Compression x FNPT Brass Connector 10PK (66CA-4-4)
- AMERICAN STANDARD Single Handle 4" Mount, 3 Hole Low Arc Bathroom Faucet, Polished chrome (7075000.002)
- AMERICAN STANDARD Single Handle Single Hole Mount, 1 Hole Bathroom Faucet, Polished chrome (2064131.002)
- AMERICAN STANDARD Single Handle 4" Mount, 3 Hole Mid Arc Bathroom Faucet, Polished chrome (7075050.002)
- AMERICAN STANDARD Single Handle 4" Mount, 3 Hole Mid Arc Bathroom Faucet, Brushed Nickel (7075000.295)
- AMERICAN STANDARD Single Handle Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Brushed Nickel (7075100.295)
- AMERICAN STANDARD Single Handle Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Polished chrome (7075100.002)
- DELTA Pivotal: Single Handle Vessel Bathroom Faucet (799-KS-PR-DST)
- American Standard Bathroom Sink Faucets & Accessories