Shop All Shower Heads
American Standard
Single Function, Shower Head, Polished Chrome, Wall
Mfr # M953550-0020A
Zoro # G6221765
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Easy Clean
- Material Metal, Plastic
- Flow Rate 2.5 gpm
- Mounting Type Wall
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # M953550-0020A
- Zoro # G6221765
- UPC # 012611237782
- Country of Origin Taiwan, Province of China
- Category Shower Heads
Dimensions
Height | 3" |
Width | 3" |
Depth | 3" |
Face Dia. | 3" |
Height (In.) | 3 |
Face Dia. (In.) | 3 |
Width (In.) | 3 |
Depth (In.) | 3 |
Manufacturers Warranty Length | 1 yr |
Connection Size | 1/2 in |
Fixed Showerhead Width | 3 in |
Description
Showerhead, ADA Compliance No, CEC Compliant, Connection Size 1/2 in, NPT, Circle, Fixed Showerhead Flow Rate 2.5 gpm, Fixed Showerhead Width 3 in, Handheld Showerhead Flow Rate 2.5 gpm, Ligature Resistant No, Manufacturers Warranty Length 1 yr, American Standard, Colony PRO, 1/2 in NPT, Showerhead Function Single, Metal, Plastic, Showerhead Shape Flat Circle, Showerhead Spray Pattern Regular, Wall Mounted, Polished Chrome
Restrictions
- This item has been restricted from sale in the following states: CO, HI, MA, MD, ME, NJ, NY, OR, RI, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Universal Temperature Control Handle Chr (47786000)
- LEGEND VALVE 1" X 4" CHROME NIPPLE (311-106CP)
- CHICAGO FAUCET Dual-Handle 8" Mount, Hot And Cold Water Sink Faucet, Chrome plated (540-LDL12E1WXFABCP)
- ASI GLOBAL PARTITIONS Urinal Screen, Blue, 24 in W (40-5082480-9509)
- AMERICAN STANDARD Shower Arm Mount, Rain Shower Head, Polished Chrome, Wall (1660652.002)
- AMERICAN STANDARD Shower Head, Polished Chrome, Wall (1660.244.002)
- AMERICAN STANDARD Shower Arm Mount, Rain Shower Head, Polished Chrome, Shower Arm (1660683.002)
- AMERICAN STANDARD Reliant, Shower Head, Polished Chrome (M953530-0020A)
- AMERICAN STANDARD Willy and Hampton, Shower Head, Polished Chrome, Wall (M953569-0020A)
- AMERICAN STANDARD Water Saving Single Function, Shower Head, Polished Chrome, Wall (1660710.002)
- ALFI BRAND Brushed SS 12" Square Ultra Thin Rain Shower Head (RAIN12S-BSS)
- American Standard Bathtub Faucets & Accessories