Shop All Shower Heads
This Product is Discontinued
American Standard
Single Function, Rain Shower Head Only, Polished Chrome, Wall (Discontinued)
Mfr # 1660610.002
Zoro # G6542234
Free Shipping & Returns
This Product is Discontinued
Key Features
- Features Drenching Rain Spray Pattern, Easy to Clean
- Material Brass
- Flow Rate 2.5 gpm
- Width 10-1/8"
- Mounting Type Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 1660610.002
- Zoro # G6542234
- UPC # 012611414626
- Country of Origin China
- Category Shower Heads
Dimensions
Width | 10-1/8" |
Height | 10-1/8" |
Depth | 4-1/4" |
Width (In.) | 10 |
Face Dia. (In.) | 10 |
Height (In.) | 4-1/4 |
Manufacturers Warranty Length | 5 yr |
Connection Size | 1/2 in |
Fixed Showerhead Width | 10 1/8 in |
Description
Showerhead, ADA Compliance Yes, Non CEC Compliant, Connection Size 1/2 in, FNPT, Circle, Fixed Showerhead Flow Rate 2.5 gpm, Fixed Showerhead Thickness 4 1/4 in, Fixed Showerhead Width 10 1/8 in, Ligature Resistant No, Manufacturers Warranty Length 5 yr, American Standard, Traditional, 1/2 in FNPT, Showerhead Function Single, Brass, Showerhead Shape Bulb, Showerhead Spray Pattern Rain, Wall Mounted, Polished Chrome
Restrictions
- This item has been restricted from sale in the following states: CO, HI, MA, MD, ME, NJ, NY, OR, RI, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.