Shop All Showerheads and Tub Faucets
American Standard
Shower System Multifunction, Extender Square Body Spray, Brushed Nickel, Flush
Mfr # 1660140.295
Zoro # G1113850
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Plaster Guard and Rough-in Kit
- Features Adjustable Spray Pattern, Simple Spray Adjustment, One Piece Installation, Easy Clean Spray Nozzles
- Flow Rate 1.5 gpm
- Mounting Type Flush
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 1660140.295
- Zoro # G1113850
- UPC # 012611459603
- Country of Origin China
- Category Showerheads and Tub Faucets
Dimensions
Height | 3" |
Width | 3" |
Depth | 1" |
Face Dia. | 2-1/8" |
Details
Includes | Plaster Guard and Rough-in Kit |
Item | Extender Square Body Spray |
Features | Adjustable Spray Pattern, Simple Spray Adjustment, One Piece Installation, Easy Clean Spray Nozzles |
Flow Rate | 1.5 gpm |
Mounting Type | Flush |
ADA Compliant | No |
Finish | Brushed Nickel |
Shower Head Type | Three-Function |
Connection | 1/2" NPT |
Standards | ASME A112.18.1, CSA 125.1 |
Flow Rate (GPM) | 1.5 |
Type | Shower System Multifunction |
Material | Brass |
Showerhead Type | Wall Mounted |
Description
Extender Square Body Side Spray, Wall Mounted
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CO, OR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-COAT BrassCraft ProCoat 1/2 in. FIP X 1/2 in. D MIP 36 ft. Stainless Steel Gas Connector (CSSD54-36)
- OATEY Pre-Slope Base, Polystyrene, 40" L (41640)
- ZORO SELECT 1-1/4" Pipe Dia., Brass, Plug Assembly, Plug Assembly (35071)
- PARKER 1/4" Compression x MNPT Male Connector (P4MC4)
- AMERICAN STANDARD HndShwr 1.8Gpm Ch (1660.142.002)
- AMERICAN STANDARD StudioS WaterSaving ShwrHd-1.8 G (1660.528.002)
- AMERICAN STANDARD Shower Arm Bracket, Satin (8888096.295)
- AMERICAN STANDARD Studio S Showerhead-2.5Gpm (1660.527.002)
- AMERICAN STANDARD Hampton and Williamsburg, Shower Arm, Polished Chrome (060351-0020A)
- AMERICAN STANDARD Handheld Shower, Bulb (9038154.002)
- MOEN Posi-Temp(R) Shower Only Brushed Nickel (T2192NHBN)
- American Standard Showerheads and Tub Faucets