Shop All Showerheads and Tub Faucets
American Standard
Shower System Multifunction, Extender Round Body Spray, Polished Chrome, Flush
Mfr # 1660130.002
Zoro # G1113808
Free Shipping & Returns
$115.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Plaster Guard and Rough-in Kit
- Features Adjustable Spray Pattern, Simple Spray Adjustment, One Piece Installation, Easy Clean Spray Nozzles
- Flow Rate 1.5 gpm
- Mounting Type Flush
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Standard
- MFR # 1660130.002
- Zoro # G1113808
- UPC # 012611458972
- Country of Origin China
- Category Showerheads and Tub Faucets
Dimensions
Height | 2-15/16" |
Width | 2-15/16" |
Depth | 1" |
Face Dia. | 2-15/16" |
Details
Includes | Plaster Guard and Rough-in Kit |
Item | Extender Round Body Spray |
Features | Adjustable Spray Pattern, Simple Spray Adjustment, One Piece Installation, Easy Clean Spray Nozzles |
Flow Rate | 1.5 gpm |
Mounting Type | Flush |
ADA Compliant | No |
Finish | Polished Chrome |
Shower Head Type | Three-Function |
Connection | 1/2" NPT |
Standards | ASME A112.18.1, CSA 125.1 |
Type | Shower System Multifunction |
Flow Rate (GPM) | 1.5 |
Showerhead Type | Wall Mounted |
Material | Brass |
Description
Extender Round Body Side Spray, Wall Mounted
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CO, OR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON 4 in BOLTED CLAMP 304 (13MHP400)
- CHICAGO FAUCET Quaturn Compression Operating Cartridge (1-099XTDAB)
- PENTAIR/PENTEK Quick Connect Filter, 0.5 gpm, 0.5 Micron, 2-1/4" O.D., 8 7/8 in H (155785-75)
- ZORO SELECT PVC Repair Coupling, Hub, 3 in Pipe Size (05967)
- AMERICAN STANDARD Spectra Fixed Shower 1.8 Ch (9038074.002)
- AMERICAN STANDARD Three Function, Hand Shower, Polished Chrome (1660510.002)
- AMERICAN STANDARD HndShwr 1.8Gpm Ch (1660.142.002)
- AMERICAN STANDARD Shower Arm Bracket, Satin (8888096.295)
- AMERICAN STANDARD StudioS WaterSaving ShwrHd-1.8 G (1660.528.002)
- AMERICAN STANDARD Handheld Shower, Bulb (9038154.002)
- DELTA Universal Showering Components Premium 5-Setting Hand Shower (59434-15-BG)
- American Standard Showerheads and Tub Faucets