Shop All Shower Heads
American Standard
Shower Head Triumph Chrm
Mfr # M953579-0020A
Zoro # G8350933
product price: $30.29
/ea
$30.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Adjustable Shower head, Durable, 3-Spray, 40% less water
- Material Brass
- Flow Rate 1.5 gpm; 2.5 gpm
- Finish Polished Chrome
- Shower Head Type Single-Function
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # M953579-0020A
- Zoro # G8350933
- UPC # 012611398650
- Country of Origin China
- Category Shower Heads
Details
Item | Shower Head |
Features | Adjustable Shower head, Durable, 3-Spray, 40% less water |
Material | Brass |
Flow Rate | 1.5 gpm; 2.5 gpm |
Finish | Polished Chrome |
Shower Head Type | Single-Function |
Standards | ANSI A 117.1, ASSE 1016, ASME A112.18.1, CSA B 125.1 |
Description
Shower Head Triumph Chrm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Assy, Access Panel (1213660-0)
- MILWAUKEE TOOL M18 1/2" Jaw (49-16-2650)
- INTERSTATE PNEUMATICS Brass 6 PK (FPP82B-D6)
- KOHLER Inlet Filter (1084962)
- AMERICAN STANDARD Water Saving Single Function, Shower Head, Polished Chrome, Wall (1660710.002)
- AMERICAN STANDARD Shower Head, Polished Chrome, Wall (1660.244.002)
- AMERICAN STANDARD Shower Arm Mount, Rain Shower Head, Polished Chrome, Wall (1660652.002)
- AMERICAN STANDARD Single Function, Shower Head, Polished Chrome, Wall (M953550-0020A)
- AMERICAN STANDARD Shower Head, NPSM Type, 2.50 gpm, 9-1/2" H (1660767.002)
- AMERICAN STANDARD Shower Arm Mount, Rain Shower Head, Brushed Nickel, Shower Arm (1660683.295)
- DELTA Faucet, Handshower Showering Component Faucet, Champagne Bronze (RP73384CZ)
- American Standard Shower Heads