Shop All Shower Heads
American Standard
Shower Head F/T480.501
Mfr # M953588-0020A
Zoro # G8405630
product price: $31.79
/ea
$31.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Adjustable showerhead, Durable, Pressure Balance Shower protects from scalding injury or cold shock
- Material Brass
- Flow Rate 2.5 gpm
- Finish Chrome
- Standards ANSI A 117.1, ASSE 1016, ASME A112.18.1, CSA B 125.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # M953588-0020A
- Zoro # G8405630
- UPC # 012611463150
- Country of Origin China
- Category Shower Heads
Details
Item | Shower Head |
Features | Adjustable showerhead, Durable, Pressure Balance Shower protects from scalding injury or cold shock |
Material | Brass |
Flow Rate | 2.5 gpm |
Finish | Chrome |
Standards | ANSI A 117.1, ASSE 1016, ASME A112.18.1, CSA B 125.1 |
Description
Shower Head F/T480.501
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTBRASS Tip Toe Sch. 40 ABS Bath Waste W/ Two-Hole Elbow in Polished Chrome (D4931-26)
- ZORO SELECT 1" MNPT x 4-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (6P827)
- ZORO SELECT PVC Elbow, 45 Degrees, Socket x Socket, 2-1/2 in Pipe Size (817-025)
- RIDGID Tube Bender, Tube Cap. 5/16" O.D. (410M)
- AMERICAN STANDARD Shower Arm Mount, Rain Shower Head, Polished Chrome, Wall (1660652.002)
- AMERICAN STANDARD Shower Arm Mount, Rain Shower Head, Polished Chrome, Shower Arm (1660683.002)
- AMERICAN STANDARD Shower Head, Polished Chrome, Wall (1660.244.002)
- AMERICAN STANDARD Reliant, Shower Head, Polished Chrome (M953530-0020A)
- AMERICAN STANDARD Willy and Hampton, Shower Head, Polished Chrome, Wall (M953569-0020A)
- AMERICAN STANDARD Shower Head, NPSM Type, 1.50 gpm, 9-1/2" H (1660766.002)
- DELTA Universal Showering Components H2Okinetic 5-Setting Contemporary Raincan Shower Head (52668-BL)
- American Standard Bathtub Faucets & Accessories