Shop All Shower Heads
American Standard
Shower Head 4.38x10.19x5.75 Chrome
Mfr # M953570-0020A
Zoro # G8350699
product price: $91.99
/ea
Free Shipping & Returns
$91.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features 1-Spray
- Flow Rate 2.5 gpm
- Finish Polished Chrome
- Shower Head Type Rain Shower
- Height 5-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # M953570-0020A
- Zoro # G8350699
- UPC # 012611261275
- Country of Origin China
- Category Shower Heads
Dimensions
Height | 5-3/4" |
Width | 10.19" |
Depth | 4.38" |
Details
Item | Shower Head |
Features | 1-Spray |
Flow Rate | 2.5 gpm |
Finish | Polished Chrome |
Shower Head Type | Rain Shower |
Standards | ANSI A 117.1, ASSE 1016, ASME A112.18.1, CSA B 125.1 |
Description
Shower Head 4.38x10.19x5.75 Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega MegaPress 90 elbow, 1/2" x 1/2" (25200)
- T&S BRASS Spray Valve Bonnet Assembly, 002856-40 (002856-40******)
- DIXON Cam/Groove Adapter x RailroadTankCar, 3" (300-TCA-AL)
- ZORO SELECT Long Radius Elbow, Carbon Steel, 2806 psi (010-012-000)
- AMERICAN STANDARD Reliant, Shower Head, Polished Chrome (M953530-0020A)
- AMERICAN STANDARD Shower Arm Mount, Rain Shower Head, Polished Chrome, Shower Arm (1660683.002)
- AMERICAN STANDARD Shower Arm Mount, Rain Shower Head, Brushed Nickel, Shower Arm (1660683.295)
- AMERICAN STANDARD Willy and Hampton, Shower Head, Polished Chrome, Wall (M953569-0020A)
- AMERICAN STANDARD Shower Head, NPSM Type, 2.50 gpm, 9-1/2" H (1660767.002)
- AMERICAN STANDARD Water Saving Single Function, Shower Head, Polished Chrome, Wall (1660710.002)
- SPEAKMAN Kubos S-3021-BN-E175 Low Flow Shower Head (S-3021-BN-E175)
- American Standard Shower Heads