Shop All Shower Heads
American Standard
Shower Arm Mount, Rain Shower Head, Polished Chrome, Wall
Mfr # 1660652.002
Zoro # G6119967
product price: $73.45
/ea
$73.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Pressure Compensating Flow Control Device
- Features Water Saving, Variety of Spray Patterns, Simple Spray Pattern Adjustment and Easy Clean Spray Nozzles
- Material Brass
- Flow Rate 1.75 gpm
- Mounting Type Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 1660652.002
- Zoro # G6119967
- UPC # 012611500541
- Country of Origin China
- Category Shower Heads
Dimensions
Height | 4-3/4" |
Width | 4-3/4" |
Depth | 2-15/16" |
Face Dia. | 4-3/4" |
Face Dia. (In.) | 4-3/4 |
Manufacturers Warranty Length | 5 yr |
Connection Size | 1/2 in |
Length (In.) | 2-15/16 |
Fixed Showerhead Width | 4 3/4 in |
Description
Showerhead, ADA Compliance No, CEC Compliant, Connection Size 1/2 in, FNPT, Circle, Fixed Showerhead Flow Rate 1.75 gpm, Fixed Showerhead Thickness 1 9/16 in, Fixed Showerhead Width 4 3/4 in, Ligature Resistant No, Manufacturers Warranty Length 5 yr, American Standard, Rain Showerhead, 1/2 in FNPT, Showerhead Function Multi, Brass, Showerhead Shape Flat Circle, Showerhead Spray Pattern Combo, Wall Mounted, Polished Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Vacuum Relief Valve, 0 to 200 psi, SS (LFN36-M1-3/4)
- WOODFORD MFG 3/4 in. x 3/4 in. FS x 16 in. L Freezeless Model 17 Anti-Siphon Sillcock (17C3-16-MH)
- DIXON 1 in 316SS MALE NPT x MALE ADAPTER (100-F-SS)
- BRADLEY Polished, Semicircular, Wash Fountain (S93-530)
- AMERICAN STANDARD Willy and Hampton, Shower Head, Polished Chrome, Wall (M953569-0020A)
- AMERICAN STANDARD Shower Arm Mount, Rain Shower Head, Brushed Nickel, Shower Arm (1660683.295)
- AMERICAN STANDARD Single Function, Shower Head, Polished Chrome, Wall (M953550-0020A)
- AMERICAN STANDARD Water Saving Single Function, Shower Head, Polished Chrome, Wall (1660710.002)
- AMERICAN STANDARD Reliant, Shower Head, Polished Chrome (M953530-0020A)
- AMERICAN STANDARD Shower Head, NPSM Type, 1.50 gpm, 9-1/2" H (1660766.002)
- THRIFCO PLUMBING Economy Shower Head, GPM (4400137)
- American Standard Shower Heads