Shop All Bathroom Sink Faucets
American Standard
Serin Wallmount Faucet
Mfr # T06B302.002
Zoro # G802014899
Free Shipping & Returns
$346.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 1.5 gpm
- Manufacturers Warranty Length 5 yr
- Mounting Type - Faucet Wall
- Spout Reach 1 7/8 in
- Flow Outlet Type - Faucet Laminar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Standard
- MFR # T06B302.002
- Zoro # G802014899
- UPC # 012611593048
- Country of Origin Mexico
- Category Bathroom Sink Faucets
Dimensions
Manufacturers Warranty Length | 5 yr |
Details
Flow Rate | 1.5 gpm |
Item | Serin Wallmount Faucet |
Mounting Type - Faucet | Wall |
Spout Reach | 1 7/8 in |
Flow Outlet Type - Faucet | Laminar |
ADA Compliance | Yes |
Faucet Activation | Motion Sensor |
Vandal Resistant Features | Vandal Resistant Brass Construction, Vandal Resistant Laminar Flow Outlet |
Faucet Type | Bathroom Sink Faucet |
Features | Adjustable Spout Reach, Easy to Service Integrated Strainer, Fail-Safe: Faucet Automatically Shuts Off Upon Loss of Power or Dead Battery, Prevents Costly Excess Water Usage and Potential Flooding, Hygienic, Touch-Free Operation, Lead-Free |
For Use With | Lavatory |
Valve Type - Faucets | Solenoid Valve |
Faucet Body Material | Brass |
Faucet Finish | Polished Chrome |
Includes | Exposed Elbow, Flexible Hose |
Standards | ADA Compliant, ANSI A117.1, ASME A112.18.1, CSA B 125, NSF 372 |
Description
Item Serin Wallmount Faucet
Restrictions
- This item has been restricted from sale in the following states: MA, ME, NY
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Accssry Cane Apron-HAC, HVR, EMABF, VRC, SS, 0 Hole, Stainless steel Finish (98324C)
- ELKAY Accessory-Access Panel (ACCESS12X38-5)
- LEGRIS Push-to-Connect, Threaded Male Elbow, 14mm Tube Size, Nylon, Black, 10 PK (3109 14 21)
- KOHLER Square 42 Grab Bar (23297-BL)
- AMERICAN STANDARD Lever Handle 6" to 10" Mount, 2 Hole Straight Service Sink Faucet, Polished chrome (8351076.002)
- AMERICAN STANDARD Dual Handle 4" Mount, 3 Hole Low Arc Bathroom Faucet, Brushed Nickel (7075200.295)
- AMERICAN STANDARD Dual Handle 8" Mount, 3 Hole Bathroom Faucet, Polished Nickel (7353.801.013)
- AMERICAN STANDARD Single Handle 4" Mount, 3 Hole Rel 3CntrsetLPopUp-Hoel wVr .5GPM, Polished chrome (7385.050.002)
- AMERICAN STANDARD American Standard® 7500170.002 Monterrey Centerset Gooseneck Spout Wrist Blade (7500170.002)
- AMERICAN STANDARD Lever Handle 4" Mount, 3 Hole Bathroom Faucet, Polished chrome (7385047.002)
- ZURN Sensor Faucet (Z6915-XL-MV-SH)
- American Standard Bathroom Sink Faucets