Shop All Bathroom Sink Faucets
American Standard
Serin Wallmount Faucet
Mfr # T064356.002
Zoro # G102745349
product price: $410.99
/ea
Free Shipping & Returns
$410.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 0.35 gpm
- Power Source Battery
- Faucet Activation Motion Sensor
- Spout Reach 1 7/8 in
- Faucet Finish Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # T064356.002
- Zoro # G102745349
- UPC # 012611569326
- Country of Origin Mexico
- Category Bathroom Sink Faucets
Dimensions
Manufacturers Warranty Length | 5 yr |
Details
Flow Rate | 0.35 gpm |
Power Source | Battery |
Faucet Activation | Motion Sensor |
Spout Reach | 1 7/8 in |
Faucet Finish | Polished Chrome |
Features | Adjustable Spout Reach, Lead-Free |
Item | Serin Wallmount Faucet |
Vandal Resistant Features | Vandal Resistant Brass Construction, Vandal Resistant Laminar Flow Outlet |
Flow Outlet Type - Faucet | Laminar |
ADA Compliance | Yes |
For Use With | Lavatory |
Standards | ADA Compliant, ANSI A117.1, ASME A112.18.1, CSA B 125, NSF 372 |
Includes | Exposed Elbow, Flexible Hose |
Faucet Type | Bathroom Sink Faucet |
Valve Type - Faucets | Solenoid Valve |
Mounting Type - Faucet | Wall |
Faucet Body Material | Brass |
Description
Item Serin Wallmount Faucet
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3-1/2" BRASS RAISED S.H. PLUG (302-608)
- CHERNE Pipe Plug, Mechanical, 8 In, IOP (270288)
- ZORO SELECT Float Valve, 3/4" Size, FNPT, 16" Rod L (GHF75)
- COLDER Inline Insert, Acetal, Shut-Off, PTF, 0.17" (PMCD2004)
- AMERICAN STANDARD Wristblade Handle 4" Mount, 2 Hole Bathroom Faucet, Polished chrome (5500170.002)
- AMERICAN STANDARD Sensor 3 Hole Innsbrook Selct Base Model .5GPM, Polished chrome (605B.205.002)
- AMERICAN STANDARD Paradigm Faucet (702B105.002)
- AMERICAN STANDARD Manual 4" Mount, 3 Hole Low Arc Bathroom Faucet (7075202.002)
- AMERICAN STANDARD Manual 4" Mount, 3 Hole Mid Arc Bathroom Faucet (7075005.295)
- AMERICAN STANDARD Reliant 3 CSet wMtl Sc-R-B"dictr (7385.008.002)
- PFISTER Dual Handle 4" Mount, 3 Hole Bathroom Faucet, Polished chrome (LG143-6002)
- American Standard Bathroom Sink Faucets