Shop All Tub Spouts
American Standard
Serin Tub Spout, Chrome
Mfr # 8888421.002
Zoro # G1118078
product price: $84.50
/ea
Free Shipping & Returns
$84.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Shower Faucets
- Material Cast Brass
- Finish Polished chrome
- Material of Construction Brass
- For Use With Use in a Bathtub Without a Shower
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 8888421.002
- Zoro # G1118078
- UPC # 012611417504
- Country of Origin China
- Category Tub Spouts
Details
Sub-Category | Shower Faucets |
Material | Cast Brass |
Finish | Polished chrome |
Material of Construction | Brass |
For Use With | Use in a Bathtub Without a Shower |
Item | Serin Tub Spout,Chrome |
Tub and Shower Category | Tub Spouts |
Description
Serin Tub Spout,Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASCO Valve Rebuild Kit, For Use w/4ELE4 (180621)
- CHICAGO FAUCET Manual, 8" Mount, Commercial 3 Hole Gooseneck Kitchen/Bathroom Faucet (786-GN1AE3XKAB)
- ANVIL FNPT, Malleable Iron Reducer Coupling, Class 150 (0310089008)
- ALLPOINTS Strainer, Crumb Cup , 1-1/4", S/S (1021028)
- AMERICAN STANDARD Diverter Tub Spout Repair (012653-2950A)
- AMERICAN STANDARD Chrome Diverter Tub Spout, Ultra-Mix (022650-0020A)
- AMERICAN STANDARD Non-Diverting Tub Spout-Chr (072325-0020A)
- AMERICAN STANDARD Serin Slip-On Diverter Tub Spout, Chrome (8888087.002)
- AMERICAN STANDARD Chrome Diverter Tub Spout (022635-0020A)
- AMERICAN STANDARD Diverter Tub Spout, Polished Chrome, Wall (8888.055.002)
- KOHLER Margaux Wall-Mount Non-Diverter Bath Spout (16246-AF)
- American Standard Tub Spouts